YA292LN - 250MCM Cop 2H Lug

Burndy

  • $46.77 (Each)
  • $46.77 (Each)

Availability: Currently Out Of Stock
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
YA292LN
Manufacturer
Burndy
Manufacturer's Part Number
YA292LN
Description
250MCM Cop 2H Lug
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504222 / 00781810504222
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.77 (Each)
Resources
Images
 
 
YA292LN - Small Image
 
YA292LN - Large Image
Attachments
 
 
YA292LN - Specification Sheet
Brochures
 
 
YA292LN - Brochure
Other Links
 
 
YA292LN - Other
 
YA292LN - Other
 
YA292LN - Other
 
YA292LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
250MCM COP 2H LUG
extra long description
BUR YA292LN 250 CU 2-HOLE SHORT NEM
Product Type
Terminal
Long Description
250 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Yellow Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-1/8 IN, Tongue Angle: Straight, Die Index: 16, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (2), X29RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (2), X29RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (1), Y46 Tool, U29RT Die With PUADP-1 Adapter, (1), Color C
Additional Information
Die Index
16
Manufacturer Information
Manufacturers Part Number
YA292LN
Brand
BURNDY
GTIN
00781810504222
UPC
781810504222
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA292LN.
Jump To:

Cross Referenced

These items are similar to YA292LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YA292LN Burndy 00781810504222
YAL292N Burndy n/a
DPLS252N DOSSERT n/a
CPL250BN ESP n/a
CCB250-50 Galvan Industries 00632591710602
GL250N Greaves 00784491320501
L 250N Greaves n/a
L-25048 Greaves 00784491411650
L-250-N Greaves 00784491400203
VHCS25012BN Hubbell Power Systems 00096359338482
CCL25050 Ideal Industries n/a
88-594 Ideal Industries n/a
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
CRA-250L ILSCO n/a
CRA-300L2 ILSCO n/a
SL2512 KLAUKE n/a
MSB2508N MAC n/a
94178 Morris 00601986941785
94374 Morris 00601986943741
50422 NAED n/a
GL250N NSi Industries 00662381036537
L250N NSi Industries 00662381035134
L-25048 NSi Industries 00662381034137
LCD25012X Panduit 00074983900985
LCC250-12-X Panduit 00074983902453
LCDX250-12-X Panduit 00074983423996
BBLU-025D Penn-Union 00785037216340
BBLU-025S Penn-Union 00785037216371
BLU025D Penn-Union 00785037232401
BLU-025 S Penn-Union 78503723248
BLU-025S Penn-Union 00785037232487
BLU025D PU n/a
327285 TE Connectivity n/a
54275 Thomas & Betts 00786210542751
CTL2502 Thomas & Betts 00783786131969
HL250N Thomas & Betts n/a
54868BE Thomas & Betts 00786210898056
HDL 250 N Thomas & Betts n/a
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN250 Thomas & Betts 00783786032532
S989104 Thomas & Betts n/a
L250-48 D Thomas & Betts n/a
CTL250L-12 Thomas & Betts 00783786410408
CTL3002 Thomas & Betts 00783786131976
54282 Thomas & Betts 00786210542829
54275PF Thomas & Betts 78621071189
HDL250N Thomas & Betts 00783786730568

* All prices subject to change.

Begin Live Chat