YA26L6B0X - 2/0 1H Lug

Burndy

  • $14.61 (Each)
  • $14.61 (Each)
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
YA26L6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA26L6BOX
Description
2/0 1H Lug
2/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553770 / 00781810553770
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.61 (Each)
Resources
Images
 
 
YA26L6B0X - Large Image
Other Links
 
 
YA26L6B0X - Other
 
YA26L6B0X - Other
 
YA26L6B0X - Other
Brochures
 
 
YA26L6B0X - Brochure
Attachments
 
 
YA26L6B0X - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA26L6BOX 2/0 CU 1-HOLE SHORT 1
Description
2/0 1H LUG
Long Description
2/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W26VT (2), W26RT (2), X26RT (2),BCT500HS, Y500CTHS Hydraulic: W26VT (2),W26RT (2), X25RT (2), X26RT (2), Y35, Y39, Y750, Y46, PAT750 Hydraulic:U26RT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 1 IN, Conductor Type: Commercial Stranded Copper, Tongue Angle: S
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA26L6BOX
GTIN
00781810553770
UPC
781810553770
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.007
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA26L6B0X.
Jump To:

Similar Items

Similar items are close alternatives to YA26L6B0X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54160
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54160
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($97.15) ·
54160 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.72

Each

QTY:
Each
Add
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Ma...
  • Our Part #: LCA2012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA2012X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($42.06) · 40 ($168.24) ·
LCA2012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA26L6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30037 3M Electrical Products n/a
325405 Amprobe n/a
36925 Amprobe n/a
VHCS-2/0-12 Anderson n/a
VHCS2012 Anderson n/a
BT70C10 BICC n/a
YA26L6 Burndy n/a
YA26L6-BOX Burndy 781810553770
YA26L6BOX Burndy 00781810553770
YAL26T12 Burndy 781810416983
YAV70M12 Burndy 00781810246573
GL-2048 Greaves 784491320204
GL2048 Greaves 00784491320204
GL 2048 Greaves n/a
VHCS2/012 Hubbell Power Systems 00096359338390
VHCS2012 Hubbell Power Systems 96359338390
VHCS12 Hubbell Power Systems n/a
CC2/050 Ideal Industries n/a
CSWS2012 ILSCO 783669637090
CSWS-2/0-12 ILSCO 00783669637090
MRAT2/08 MAC n/a
94064 Morris 00601986940641
GL2048 NSi Industries 662381036100
LCA2/012X Panduit 00074983900312
LCA2012X Panduit 74983900312
LCAS2/012X Panduit 00074983225040
LCAS2012X Panduit 74983225040
LCA2/012 Panduit n/a
BLU20S4 Penn-Union 785037230537
BLU-2/0S4 Penn-Union 00785037230537
CTL20-12 Thomas & Betts 783786131853
CTL2012 Thomas & Betts 00783786131853
HL2/048 Thomas & Betts n/a
HL2048 Thomas & Betts 783786731466
J975 Thomas & Betts 786210815695
54160 Thomas & Betts 00786210541600
HL2/0-48 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat