YA25L6B0X - 1/0AWG 1H Lug

Burndy

  • $17.65 (Each)
  • $17.65 (Each)
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
YA25L6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25L6BOX
Description
1/0AWG 1H Lug
1/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553558 / 00781810553558
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Resources
Images
 
 
YA25L6B0X - Small Image
 
YA25L6B0X - Large Image
Attachments
 
 
YA25L6B0X - Specification Sheet
Brochures
 
 
YA25L6B0X - Brochure
Other Links
 
 
YA25L6B0X - Other
 
YA25L6B0X - Other
 
YA25L6B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
1/0AWG 1H LUG
extra long description
BUR YA25L6BOX 1/0 CU 1-HOLE SHORT 1
Long Description
1/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Die Index: 12, Tongue Angle: Straight, Package: Box, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Ad
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25L6BOX
GTIN
00781810553558
UPC
781810553558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25L6B0X.
Jump To:

Cross Referenced

These items are similar to YA25L6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30897 Amprobe n/a
HCS12512 Burndy n/a
YA25L6 Burndy n/a
YA25L6-BOX Burndy 781810553558
YA25L6BOX Burndy 00781810553558
CPL1/012 ESP n/a
GL1048 Greaves 00784491320167
VHCS1/012 Hubbell Power Systems n/a
VHCS1012 Hubbell Power Systems 96359338314
LC1012 MIDLAND ROSS n/a
94055 Morris 00601986940559
55355 NAED n/a
GL1048 NSi Industries 662381036087
LCA1/012X Panduit n/a
LCA1012X Panduit 74983900275
LCAF1-12-X Panduit 74983557523
LCAS1/012X Panduit n/a
LCAS1012X Panduit 74983225408
BLU10S20 Penn-Union 785037230186
BLU1/0S20 PU n/a
54155 Thomas & Betts n/a
54155-TB Thomas & Betts 786210541556
BAL112 Thomas & Betts 786210900179
CTL10-12 Thomas & Betts 783786131136
CTL1012 Thomas & Betts 00783786131136
HL1/048 Thomas & Betts n/a
HL1048 Thomas & Betts 00783786731350
24C370 WW GRAINGER n/a
LCA1/0-12-X Panduit 07498390027
325305 TE Connectivity n/a
4-606220-1 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat