YA25L4B0X - 1/0AWG 1H Lug

Burndy

  • $17.65 (Each)
  • $17.65 (Each)
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
YA25L4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25L4BOX
Description
1/0AWG 1H Lug
Copper Compression Lug, 1 Hole W/ Inspection Window, 1/0 Awg, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553503 / 00781810553503
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Resources
Images
 
 
YA25L4B0X - Small Image
 
YA25L4B0X - Large Image
Attachments
 
 
YA25L4B0X - Specification Sheet
Brochures
 
 
YA25L4B0X - Brochure
Other Links
 
 
YA25L4B0X - Other
 
YA25L4B0X - Other
 
YA25L4B0X - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
PINK
Descriptions
extra long description
BUR YA25L4BOX CULUG-1/0 STR-3/8 (M1
Product Type
Terminal
Description
1/0AWG 1H LUG
Long Description
Copper Compression lug, 1 Hole w/ Inspection Window, 1/0 AWG, 3/8" Stud, Short Barrel, Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W25VT (2), W25RT (2), X25RT (2),BCT500HS, Y500CTHS Hydraulic: W25VT (2),W25RT (2), X25RT (2), W29VT (4), Y35, Y39, Y750, Y46, PAT750 Hydraulic: U25RT (1), U2CABT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 15/16 IN, Conductor Type: Commercial Stranded Copper
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25L4BOX
GTIN
00781810553503
UPC
781810553503
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25L4B0X.
Jump To:

Cross Referenced

These items are similar to YA25L4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30032 3M Electrical Products 00054007125358
VHCS-1/0-38 Anderson n/a
VHCS1038 Anderson n/a
YA25L4-BOX Burndy 00781810553503
GL 1038 Greaves n/a
GL-1038 Greaves 00784491320143
CRB-0 ILSCO n/a
CSWS-1/0-38 ILSCO 00783669635737
19318-0110 Molex n/a
94054 Morris 00601986940542
GL1038 NSi Industries 00662381036070
LCAS1/0-38-X Panduit 00074983225392
BLU-1/0S1 Penn-Union 00785037230124
54109 Thomas & Betts 00786210541099
CTL10-38 Thomas & Betts 00783786131839
HL1/0-38 Thomas & Betts n/a
325303 Amprobe n/a
80676 Burndy n/a
YA25-L4 Burndy 00781810114759
YAL25T38 Burndy 00781810416945
YAV50M10 Burndy 00781810080610
DPLS10138 DOSSERT n/a
VHCS1/038 Hubbell Power Systems n/a
CCL1/038 ILSCO n/a
CRB1/0 ILSCO n/a
CRBO ILSCO n/a
MRAT1/06 MAC n/a
LCA1/038 Panduit n/a
LCA1/038X Panduit 00074983900268
54409 Thomas & Betts 00786210544090
HL1/038 Thomas & Betts n/a
S989175 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat