YA1CN - #1 STR 1/2 Nema Cu Hylug

Burndy

  • $25.48 (Each)
  • $25.48 (Each)
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
YA1CN
Manufacturer
Burndy
Manufacturer's Part Number
YA1CN
Description
#1 STR 1/2 Nema Cu Hylug
1 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810059777 / 00781810059777
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.48 (Each)
Resources
Other Links
 
 
YA1CN - Other
 
YA1CN - Other
 
YA1CN - Other
 
YA1CN - Other
Images
 
 
YA1CN - Large Image
Brochures
 
 
YA1CN - Brochure
Attachments
 
 
YA1CN - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA1CN CU HYLUG- 1 STR-1/2 NEMA
Product Type
Terminal
Description
#1 STR 1/2 NEMA CU HYLUG
Long Description
1 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adapter, (2), Colo
Additional Information
Die Index
11
pallet quantity
28800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CN
GTIN
00781810059777
UPC
781810059777
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.0014
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1CN.
Jump To:

Cross Referenced

These items are similar to YA1CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30029 3M Electrical Products n/a
YA1CL6 Burndy 00781810500583
YA1CN Burndy 00781810059777
YAL1CT12 Burndy 00781810416877
VHCS112 Hubbell Power Systems n/a
CCL-1-12 ILSCO 00783669031447
CCL112 ILSCO n/a
CSWS-1-12 ILSCO 00783669634457
CSWS112 ILSCO n/a
LCA1-12-E Panduit 00074983900220
LCA112E Panduit n/a
LCAF2-12-E Panduit 00074983557486
BLU 1S4 Penn-Union 00785037230339
54150 Thomas & Betts 00786210541501
CTL1-12 Thomas & Betts 00783786131129
CTL112 Thomas & Betts n/a
HL148 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat