YA1CL4B0X - 1AWG 1H Lug

Burndy

  • $16.56 (Each)
  • $16.56 (Each)
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
YA1CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA1CL4BOX
Description
1AWG 1H Lug
1 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551400 / 00781810551400
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.56 (Each)
Resources
Images
 
 
YA1CL4B0X - Small Image
 
YA1CL4B0X - Large Image
Attachments
 
 
YA1CL4B0X - Specification Sheet
Brochures
 
 
YA1CL4B0X - Brochure
Other Links
 
 
YA1CL4B0X - Other
 
YA1CL4B0X - Other
 
YA1CL4B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
Description
1AWG 1H LUG
extra long description
BUR YA1CL4BOX 1STR CU 1-HOLE SHORT
Long Description
1 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W1CVT (1), W1CRT-1 (1), X1CRT-1 (1),BCT500HS, Y500CTHS Hydraulic: W1CVT (1),W1CRT-1 (1), X1CRT-1 (1), W29VT (4), Y35, Y39, Y750, Y46, PAT750 Hydraulic: U1CRT-1 (1), U4CABT (1), Dieless: Y1MRTC (2), MY29-3 (1), MY29-11 (1), MRC840 (1), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 15/16 IN, Conductor Type: Comm
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CL4BOX
GTIN
00781810551400
UPC
781810551400
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA1CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30028 3M Electrical Products 00054007125198
YA1CL4-BOX Burndy 00781810551400
GL-138 Greaves 00784491320129
GL138 NSi Industries 00662381036063
LCA1-38-E Panduit 00074983900213
LCAS1-38-E Panduit 00074983225354
54148 Thomas & Betts 00786210541488
CTL1-38 Thomas & Betts 00783786131815
HL138 Thomas & Betts n/a
VHCS-1-38 Anderson n/a
VHCS138 Anderson n/a
GL 138 Greaves n/a
CRA-1-38 ILSCO n/a
CSWS-1-38 ILSCO 00783669634419
94046 Morris 00601986940467
BLU-1S1 Penn-Union 00785037230308
HL1-38 Thomas & Betts n/a
YAG2CLTC38LD Burndy 00781810034651
YAICL4 Burndy n/a
YAL1CT38 Burndy 00781810416891
VHCS138 Hubbell Power Systems 00096359338376
CC138 Ideal Industries n/a
51057 ILSCO n/a
CRA138 ILSCO n/a
LCA138 Panduit n/a
54448 Thomas & Betts 00786210544489

* All prices subject to change.

Begin Live Chat