YA1CL2 - 1AWG Cop Lug

Burndy

  • $14.37 (Each)
  • $14.37 (Each)

Availability: Currently Out Of Stock
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
YA1CL2
Manufacturer
Burndy
Manufacturer's Part Number
YA1CL2
Description
1AWG Cop Lug
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551264 / 00781810551264
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.37 (Each)
Resources
Images
 
 
YA1CL2 - Small Image
 
YA1CL2 - Large Image
Attachments
 
 
YA1CL2 - Specification Sheet
Brochures
 
 
YA1CL2 - Brochure
Other Links
 
 
YA1CL2 - Other
 
YA1CL2 - Other
 
YA1CL2 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA1CL2 1STR CU 1-HOLE SHORT 1/4
Product Type
Terminal
Description
1AWG COP LUG
Long Description
1 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 11, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (1), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adap
Additional Information
Die Index
11
pallet quantity
46400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CL2
GTIN
00781810551264
UPC
781810551264
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1CL2.
Jump To:

Cross Referenced

These items are similar to YA1CL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1CL2 Burndy 00781810551264
HCS1114 Burndy n/a
80675 Burndy n/a
CC125 CMC n/a
CC1-25 Galvan Industries 00632591710121
GL 114 Greaves n/a
GL114 Greaves 00784491320112
VHCS114 Hubbell Power Systems 00096359338369
CRA-1-14 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
CCL114 ILSCO n/a
CRA2 ILSCO n/a
CRA114 ILSCO n/a
CCL-1-14 ILSCO 00783669031386
94042 Morris 00601986940429
55126 NAED n/a
GL114 NSi Industries 00662381036421
LCA1-14-E Panduit 00074983900190
LCAS114E Panduit 00074983225330
BLU-1S9 Penn-Union 00785037230360
BLU1S9 PU n/a
54108 Thomas & Betts 00786210541082
CTL114 Thomas & Betts 00783786131792
HL1-14 Thomas & Betts n/a
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat