U25RT - Die Set

Burndy

  • $274.10 (Each)
  • $274.10 (Each)
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
U25RT
Manufacturer
Burndy
Manufacturer's Part Number
U25RT
Description
Die Set
Butting U Die, 1/0 STR Cu, Pink, Index 12.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627334 / 00781810627334
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U25RT - Small Image
 
U25RT - Large Image
Attachments
 
 
U25RT - Specification Sheet
Brochures
 
 
U25RT - Brochure
Other Links
 
 
U25RT - Other
 
U25RT - Other
 
U25RT - Other
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
Stainless Steel
Material, Color, and Finish
Color Code
PINK
Descriptions
Description
DIE SET
Product Type
12-Ton
extra long description
BUR U25RT U-DIE, 1/0 AWG
Long Description
Butting U Die, 1/0 Str CU, Pink, Index 12.
Special Features
Features: Fits Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 (With PUADP-1 Adapter)
Additional Information
Die Index
12
Manufacturer Information
Manufacturers Part Number
U25RT
Brand
BURNDY
GTIN
00781810627334
UPC
781810627334
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U25RT.
Jump To:

Cross Referenced

These items are similar to U25RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
U25RT Burndy 00781810627334
HT41AY Husky n/a
62733 NAED n/a
HT41AY Penn-Union 00785037050579
U2CABT Burndy 00781810627068
KC12-1/0 Greenlee 00783310110040
ILD-5 ILSCO 00783669500202
CD-920-1/0 Panduit 00074983914432
T-11/375 Penn-Union n/a
15508 Thomas & Betts 00786210155081
B06CHI Thomas & Betts 00783786410156

* All prices subject to change.

Begin Live Chat