TP148F - Vinylug Fork 16-14, 6-8S

Burndy

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)
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
TP148F
Manufacturer
Burndy
Manufacturer's Part Number
TP148F
Description
Vinylug Fork 16-14, 6-8S
Copper Terminal, Fork Tongue, 16-14 Awg, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810712689 / 00781810712689
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$146.00 (Per 100)
Resources
Images
 
 
TP148F - Large Image
Brochures
 
 
TP148F - Brochure
Other Links
 
 
TP148F - Other
 
TP148F - Other
Attachments
 
 
TP148F - Specification Sheet
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
VINYLUG FORK 16-14, 6-8S
Product Type
Terminal
extra long description
BUR TP148F FORK- 16- 14 AWG- VINYL
Long Description
Copper Terminal, Fork Tongue, 16-14 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Tape Mounted Catalog Number: BA14EF8M, Insulation Diameter (maximum): 0.18 IN, Bulk Catalog Number: BA14EF8, Temperature Rating: 105 DEG C Maximum, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Color Code: Blue, Wire Strip Length: 13/64 IN, Finish: Electro-Tin Plated, Wi
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP148F
Brand
BURNDY
GTIN
00781810712689
UPC
781810712689
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP148F.
Jump To:

Cross Referenced

These items are similar to TP148F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-06-403 3M Electrical Products n/a
FV14-8L 3M Electrical Products n/a
MVU148FBX 3M Electrical Products 00051128590331
MV148FBX 3M Electrical Products 00051128587478
TP148F Burndy 00781810712689
BFV148 Burndy n/a
BFV148L Burndy n/a
RK1342 Burndy 78181002374
S14-8V Greaves 00784491164419
S148V Greaves 78449116441
84-7161 Ideal Industries 00783250493005
83-7161 Ideal Industries 00783250490165
1134 Morris 00601986011341
S168V NSi Industries 00662381062062
S16-8V-P NSi Industries 00662381200228
S16-8V-S NSi Industries 00662381062260
PV148FC Panduit 00074983804085
PV148FM Panduit 00074983804092
BS4B8 Penn-Union 00785037907224
65-2545 Philmore n/a
V148F Thomas & Betts n/a
14RB8F Thomas & Betts 00786210800660
14RB8FX Thomas & Betts 00786210800677
WCTR-166-6-D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat