TP108F - Vinylug Fork 12-10, 6-8S

Burndy

  • $1.90 (Each)
  • $1.90 (Each)

  • $95.00 (Per 50)
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
TP108F
Manufacturer
Burndy
Manufacturer's Part Number
TP108F
Description
Vinylug Fork 12-10, 6-8S
Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #12-#10, 600V, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810710685 / 00781810710685
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$95.00 (Per 50)
Resources
Images
 
 
TP108F - Large Image
Brochures
 
 
TP108F - Brochure
Other Links
 
 
TP108F - Other
 
TP108F - Other
Attachments
 
 
TP108F - Specification Sheet
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
Copper
insulation
Y
Descriptions
Description
VINYLUG FORK 12-10, 6-8S
Product Type
Terminal
extra long description
BUR TP108F FORK- 12- 10 AWG- VINYL
Long Description
Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #12-#10, 600V, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Installation Tool: MR15, M8ND Tool With N10ET-23 Die, Insulation Diameter (maximum): 0.26 IN, Bulk Catalog Number: BA10EF8, Temperature Rating: 105 DEG C Maximum, Tape Mounted Catalog Number: BA10EF8M, Color Code: Yellow, Wire Strip Length: 19/64 IN, Finish: Electro-Tin Plated, Wire Insulatio
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP108F
Brand
BURNDY
GTIN
00781810710685
UPC
781810710685
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP108F.
Jump To:

Cross Referenced

These items are similar to TP108F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-06-402 3M Electrical Products n/a
FV10-8L 3M Electrical Products n/a
FV10-8Q 3M Electrical Products 00051128600108
MV108FBX 3M Electrical Products 00051128587652
BFV10-8Q 3M Electrical Products 05112859989
TP108F Burndy 00781810710685
S10-8V Greaves 00784491164716
S108V Greaves 78449116471
83-7211 Ideal Industries 00783250490196
1162 Morris 00601986011624
S128V NSi Industries 00662381062109
S128VS NSi Industries 00662381062307
S12-8V-P NSi Industries 00662381200303
PV108FL Panduit 00074983804122
PV10-8F-C Panduit n/a
PV108FD Panduit 07498380413
PV108FX Panduit 07498338105
PV10-8F-D Panduit 00074983804139
BS4C8 Penn-Union 00785037907316
65-2565 Philmore n/a
10RC8F Thomas & Betts 00786210800394
10RC8FX Thomas & Betts 00786210800400
V108F Thomas & Betts n/a
WCTR-124-4-D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat