QP10F25X03D - 10-12 Female Disc 250X03

Burndy

  • $2.04 (Each)
  • $2.04 (Each)

  • $102.00 (Per 50)

Availability: Currently Out Of Stock
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
QP10F25X03D
Manufacturer
Burndy
Manufacturer's Part Number
QP10F25X03D
Description
10-12 Female Disc 250X03
Brass Female Quick Disconnect, 10-12 Awg, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
781810293577 / 00781810293577
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$102.00 (Per 50)
Resources
Images
 
 
QP10F25X03D - Small Image
 
QP10F25X03D - Large Image
Attachments
 
 
QP10F25X03D - Specification Sheet
Brochures
 
 
QP10F25X03D - Brochure
Other Links
 
 
QP10F25X03D - Other
 
QP10F25X03D - Other
 
QP10F25X03D - Other
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
Brass
insulation
Y
Descriptions
Description
10-12 FEMALE DISC 250X03
Product Type
Terminal
Long Description
Brass Female Quick Disconnect, 10-12 AWG, Vinyl Insulated, Tin Plated.
Special Features
Features: Butted Seam, Insulated Connectors: Eliminate The Need For Post Installation Insulation, Funnel Entry Barrel Opening: Assures Quick And Easy Wire Insertion, Dimpled Female Socket Detent: Ensures Firm Grip, Mates With Type QP-M Male Disconnects, 600 V Maximum, 105 C Maximum, Size: 0.97 IN Overall Length X 0.23 IN Barrel Length X 0.29 IN Width, Installation Tool: Y10D Tool, Temperature: 105 DEG C Maximum, Nema Tab Size: 0.25 X 032 IN
extra long description
BUR QP10F25X03D FEM DISC-12-10AWG-V
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
QP10F25X03D
Brand
BURNDY
GTIN
00781810293577
UPC
781810293577
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect Connectors
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Application
For quickly connecting or disconnecting a terminal
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QP10F25X03D.
Jump To:

Cross Referenced

These items are similar to QP10F25X03D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QP10F25X03D Burndy 00781810293577
DV10-250-L Panduit 00074983821044
10RC-250F Thomas & Betts 00786210800523
RC10-250F Thomas & Betts 00786210874203
RC63 Thomas & Betts 00786210519197
TV10-250FD-L Thomas & Betts 00786209937469

* All prices subject to change.

Begin Live Chat