KC25 - 1/0 Post Split Bolt

Burndy

  • $140.69 (Each)
  • $140.69 (Each)
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
KC25
Manufacturer
Burndy
Manufacturer's Part Number
KC25
Description
1/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 2-1/0 Awg (STR) / 2-2/0 Awg (Sol), Stud: 1/2"
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255650 / 00781810255650
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.69 (Each)
Resources
Images
 
 
KC25 - Large Image
 
KC25 - Large Image
Brochures
 
 
KC25 - Brochure
Other Links
 
 
KC25 - Other
 
KC25 - Other
 
KC25 - Other
Attachments
 
 
KC25 - Specification Sheet
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
Bronze, Leaded, Commercial
Descriptions
Description
1/0 POST SPLIT BOLT
Product Type
Mechanical
extra long description
BUR KC25 2-1/0 STR 9/16 POST 1 CO
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-1/0 AWG (Str) / 2-2/0 AWG (Sol), Stud: 1/2"
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 15/16, 3/4 IN, Dimension B: 9/16 IN, Height: 1-7/8 IN, Stud Size: 1/2-13
Additional Information
pallet quantity
29700
Manufacturer Information
Manufacturers Part Number
KC25
Brand
BURNDY
GTIN
00781810255650
UPC
781810255650
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC25.
Jump To:

Cross Referenced

These items are similar to KC25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC25 Burndy 00781810255650
DGN10 DOSSERT n/a
KS1/0 Hubbell Power Systems 09635931888
SPSS-5 ILSCO 00783669233353
SPSS5 ILSCO n/a
SSS 5 Penn-Union 00785037654302
SP5SS Thomas & Betts 00783786121519
BS1-10 Greaves 00784491707609
SSS-5 ILSCO 00783669862201
SPM-6L NSi Industries 00662381021052
BS110 Greaves 78449170760
SSS5 ILSCO 78366986220
SPM6L NSi Industries 66238102105

* All prices subject to change.

Begin Live Chat