KC22B1 - 3STR Post Split Bolt

Burndy

  • $99.41 (Each)
  • $99.41 (Each)
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
KC22B1
Manufacturer
Burndy
Manufacturer's Part Number
KC22B1
Description
3STR Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 10 - 3 Awg (STR) / 10 - 2 Awg (Sol), 3/8" Stud; Nut Torque: 275 In-LBS; Stud Torque: 280 In-LBS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255056 / 00781810255056
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.41 (Each)
Resources
Attachments
 
 
KC22B1 - Specification Sheet
Other Links
 
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
 
KC22B1 - Other
Images
 
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
 
KC22B1 - Large Image
Brochures
 
 
KC22B1 - Brochure
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
Bronze, Leaded, Commercial
Descriptions
extra long description
BUR KC22B1 10-3 STR 31/32 POST 1 CO
Product Type
Mechanical
Description
3STR POST SPLIT BOLT
Long Description
Mechanical Grounding Connector, Cable to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs; Stud Torque: 280 in-lbs
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 3/4, 5/8 IN, Stud Size: 3/8-16, Dimension B: 31/32 IN, Height: 1-5/8 IN
Additional Information
pallet quantity
14850
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC22B1
GTIN
00781810255056
UPC
781810255056
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC22B1.
Jump To:

Cross Referenced

These items are similar to KC22B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC22B1 Burndy 00781810255056
MSB3 FRANKEL n/a
BS1-3L Greaves n/a
SSS-3A1 ILSCO 00783669862140
SSS3A1 ILSCO 78366986214
SPM-4L NSi Industries 00662381021038
SPM4L NSi Industries 66238102103
SSS 3A1 Penn-Union 00785037654203
SP3SL Thomas & Betts 00783786805075
SP4-10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat