KA34U - 4-500 Cu/Al 1 Conductor Lug

Burndy

  • $40.96 (Each)
  • $40.96 (Each)

  • $491.52 (Per 12)
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
KA34U
Manufacturer
Burndy
Manufacturer's Part Number
KA34U
Description
4-500 Cu/Al 1 Conductor Lug
Conductor Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 2.81 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370247 / 00781810370247
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.96 (Each)
Carton
$491.52 (Per 12)
Resources
Brochures
 
 
KA34U - Brochure
Other Links
 
 
KA34U - Other
 
KA34U - Other
 
KA34U - Other
Images
 
 
KA34U - Large Image
 
KA34U - Large Image
Specifications Sheets
 
 
KA34U - Specification Sheet
Attachments
 
 
KA34U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.81 in;71 mm
Descriptions
Description
4-500 CU/AL 1 CONDUCTOR LUG
Product Type
Conductor Lug
Long Description
Conductor Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 2.81 in Overall Length, Screw Terminal
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.88 IN, Dimension T: 0.31 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Width: 1.51 IN, Height: 1.58 IN, Length: 2.81 IN
Short Description
Conductor Lug, Non-Insulated, 2.81 in;71 mm
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
extra long description
BUR KA34U 4STR-500 DUAL RATED
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
500 kcmil (Stranded)
For Stud Size
3/8 in
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
120 CT
Manufacturer Information
Manufacturers Part Number
KA34U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370247
UPC
781810370247
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.28
Carton
12
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA34U.
Jump To:

Similar Items

Similar items are close alternatives to KA34U, though they may not be 100% alike.

Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulat...
  • Our Part #: 500T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 500T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($61.17) ·
500T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor ...
  • Our Part #: ADR50
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR50
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($82.99) ·
ADR50 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA34U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-34U Burndy 00781810370247
LA-500 Galvan Industries 00632591714020
A-500 Greaves 00784491501702
DA500 Hubbell Power Systems 00096359299875
TA-500 ILSCO 00783669891010
90724 Morris 00601986907248
500T NSi Industries 00662381001092
LA-500 Penn-Union 00785037446242
A-500 Thomas & Betts 00783786705740
ADR-50 Thomas & Betts 00783786610273
AT50 Thomas & Betts n/a
62217 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat