KA28 - 1-4/0 Cu Lug SCR 1H

Burndy

  • $54.79 (Each)
  • $54.79 (Each)

  • $1,369.75 (Per 25)
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
KA28
Manufacturer
Burndy
Manufacturer's Part Number
KA28
Description
1-4/0 Cu Lug SCR 1H
Copper Terminal, 1 Hole, 1-4/0 Awg (STR), 3/8" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810364857 / 00781810364857
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.79 (Each)
Standard Packaging
$1,369.75 (Per 25)
Resources
Images
 
 
KA28 - Small Image
 
KA28 - Large Image
Attachments
 
 
KA28 - Specification Sheet
Brochures
 
 
KA28 - Brochure
Other Links
 
 
KA28 - Other
 
KA28 - Other
 
KA28 - Other
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
Copper
Descriptions
Description
1-4/0 CU LUG SCR 1H
Product Type
Terminal
Long Description
Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw.
Special Features
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 7/16 IN, Dimension K: 27/64 IN, Dimension T: 3/16 IN, Tongue Width: 1-15/16 IN, Installation Torque: 275 IN-LB, Stud/bolt Hole Size: 3/8 IN, Height: 1-1/4 IN, Length: 1-15/16 IN
extra long description
BUR KA28 1-4/0 CU LUG SCR 1H
Manufacturer Information
Manufacturers Part Number
KA28
Brand
BURNDY
GTIN
00781810364857
UPC
781810364857
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA28.
Jump To:

Cross Referenced

These items are similar to KA28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA28 Burndy 00781810364857
QA282B Burndy 00781810314920
D21 DOSSERT n/a
D25 DOSSERT n/a
D-804 Greaves 00784491511800
LU4/0 Hubbell Power Systems n/a
CP-250 ILSCO 00783669030150
LO250 ILSCO 00783669569834
SL241 O-Z Gedney n/a
PML250Y Panduit n/a
PNL 250 Penn-Union 00785037507905
31011 Thomas & Betts 00786210310114
71010 Thomas & Betts n/a
71014 Thomas & Betts 00786210710143
71015 Thomas & Betts 00786210710150
E08083 Thomas & Betts n/a
L250 Thomas & Betts 00783786130047
HL21-1 ILSCO 00783669460162
TL250 NSi Industries 00662381005731
PNL-250-Q Panduit 07498363254
71010G Thomas & Betts 00786210818931

* All prices subject to change.

Begin Live Chat