K2C23B1 - 2STR Split Bolt Conn

Burndy

  • $109.84 (Each)
  • $109.84 (Each)

  • $5,492.00 (Per 50)
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
K2C23B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C23B1
Description
2STR Split Bolt Conn
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257258 / 00781810257258
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.84 (Each)
Standard Packaging
$5,492.00 (Per 50)
Resources
Attachments
 
 
K2C23B1 - Specification Sheet
Other Links
 
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
 
K2C23B1 - Other
Images
 
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Large Image
 
K2C23B1 - Small Image
 
K2C23B1 - Large Image
Brochures
 
 
K2C23B1 - Brochure
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
Bronze Alloy, Leaded
Descriptions
Description
2STR SPLIT BOLT CONN
Product Type
Mechanical
extra long description
BUR K2C23B1 8-2 STR 31/32 POST 2 CO
Long Description
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 3/8-16 Diameter, 31/32 IN Length, Height: 2-1/2 IN, Cross Flats: 13/16, 5/8 IN
Additional Information
pallet quantity
14500
Manufacturer Information
Manufacturers Part Number
K2C23B1
Brand
BURNDY
GTIN
00781810257258
UPC
781810257258
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C23B1.
Jump To:

Cross Referenced

These items are similar to K2C23B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23-B1 Burndy 00781810257258
K2C23B1 Burndy 78181025725
DGM6L DOSSERT n/a
DGM-6L DOSSERT n/a
K2C1L ESP n/a
MSBB2 FRANKEL n/a
BS2-2L Greaves n/a
K2S1L Hubbell Power Systems n/a
SCS4A1 ILSCO 00783669812183
SCS-4A1 ILSCO 78366981218
SPDL-4 ILSCO 78366923304
25725 NAED n/a
SPM-25L NSi Industries 00662381021144
SP2-2L-C Panduit 07498371666
SCS 4A1 Penn-Union 00785037596381
SCS-4A1 Penn-Union 78503759638
SCS4A1 PU n/a
SPM25L SOUTHPORT IND. n/a
S2P18 Thomas & Betts n/a
SP4DL Thomas & Betts 00783786805297
S2P1-8 Thomas & Betts n/a
SP4DL(#1) Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat