K2C20 - 10-5 STR 13/32 Post 2 CO

Burndy

  • $67.22 (Each)
  • $67.22 (Each)

  • $3,361.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
K2C20
Manufacturer
Burndy
Manufacturer's Part Number
K2C20
Description
10-5 STR 13/32 Post 2 CO
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257005 / 00781810257005
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.22 (Each)
Standard Packaging
$3,361.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
K2C20 - Small Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
 
K2C20 - Large Image
Attachments
 
 
K2C20 - Specification Sheet
Brochures
 
 
K2C20 - Brochure
Other Links
 
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
 
K2C20 - Other
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
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C20 10-5 STR 13/32 POST 2 CO
Description
10-5 STR 13/32 POST 2 CO
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 AWG (Str) / 10 - 4 AWG (Sol).
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 11/16, 1/2 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Height: 1-3/4 IN, Stud Size: 5/16-18, Dimension B: 13/32 IN
Additional Information
pallet quantity
19800
Manufacturer Information
Manufacturers Part Number
K2C20
Brand
BURNDY
GTIN
00781810257005
UPC
781810257005
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.078
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K2C20.
Jump To:

Cross Referenced

These items are similar to K2C20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C20 Burndy 00781810257005
DGM3 DOSSERT n/a
K2S4 Hubbell Power Systems 00096359318552
K2S6 Hubbell Power Systems 00096359464778
SCS 2 Penn-Union 00785037596244
SP2DS Thomas & Betts 00783786442829
BS2-5 Greaves 00784491707852
SCS-2 ILSCO 00783669812084
SPM-23L NSi Industries 00662381021120

* All prices subject to change.

Begin Live Chat