K2C17B1 - 7STR Split Bolt Conn

Burndy

  • $63.80 (Each)
  • $63.80 (Each)

  • $3,190.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
K2C17B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C17B1
Description
7STR Split Bolt Conn
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 7 Awg (STR) / 10 - 6 Awg (Sol), 1/4" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256954 / 00781810256954
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.80 (Each)
Standard Packaging
$3,190.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
K2C17B1 - Small Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
 
K2C17B1 - Large Image
Attachments
 
 
K2C17B1 - Specification Sheet
Brochures
 
 
K2C17B1 - Brochure
Other Links
 
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
 
K2C17B1 - Other
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
Bronze Alloy, Leaded
Descriptions
Product Type
Mechanical
Description
7STR SPLIT BOLT CONN
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 7 AWG (Str) / 10 - 6 AWG (Sol), 1/4" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 5/8, 7/16 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 7/8 IN, Stud Size: 1/4-20, Height: 2 IN
extra long description
BUR K2C17B1 10-7 STR 7/8 POST 2 CON
Additional Information
pallet quantity
29700
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C17B1
GTIN
00781810256954
UPC
781810256954
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
48 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K2C17B1.
Jump To:

Cross Referenced

These items are similar to K2C17B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C17B1 Burndy 00781810256954
SPM-22L NSi Industries 00662381021113
SCS 1A1 Penn-Union 00785037596206
SP1DL Thomas & Betts 00783786805235
BS2-7L Greaves n/a
SCS-1A1 ILSCO 00783669812060
S2P8-12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat