K2C17 - 10-7 STR 3/8 Post 2 Cond

Burndy

  • $60.86 (Each)
  • $60.86 (Each)

  • $3,043.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
K2C17
Manufacturer
Burndy
Manufacturer's Part Number
K2C17
Description
10-7 STR 3/8 Post 2 Cond
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 7 Awg (STR) / 10 - 6 Awg (Sol).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256909 / 00781810256909
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.86 (Each)
Standard Packaging
$3,043.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
K2C17 - Small Image
 
K2C17 - Large Image
Attachments
 
 
K2C17 - Specification Sheet
Brochures
 
 
K2C17 - Brochure
Other Links
 
 
K2C17 - Other
 
K2C17 - Other
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
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C17 10-7 STR 3/8 POST 2 COND
Description
10-7 STR 3/8 POST 2 COND
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 7 AWG (Str) / 10 - 6 AWG (Sol).
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 5/8, 7/16 IN, Stud Size: 1/4-20, Dimension B: 3/8 IN, Height: 1-1/2 IN
Additional Information
pallet quantity
44550
Manufacturer Information
Manufacturers Part Number
K2C17
Brand
BURNDY
GTIN
00781810256909
UPC
781810256909
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K2C17.
Jump To:

Cross Referenced

These items are similar to K2C17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C17 Burndy 00781810256909
DGM2 DOSSERT n/a
SCS 1 Penn-Union 00785037596183
SP1DS Thomas & Betts 00783786442843
BS2-7 Greaves 00784491707807
SCS-1 ILSCO 00783669812046
SPM-22L NSi Industries 00662381021113
K2S-6 Anderson n/a
DGM-2 DOSSERT n/a
SPDS-1 ILSCO 78366923311
SP2-7-C Panduit 07498371659
SCS-1 Penn-Union 78503759618

* All prices subject to change.

Begin Live Chat