GRC58 - 5/8" Ground Rod Clamp

Burndy

  • $12.48 (Each)
  • $12.48 (Each)

  • $1,248.00 (Per 100)
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
GRC58
Manufacturer
Burndy
Manufacturer's Part Number
GRC58
Description
5/8" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 1 Awg (STR), 5/8" Drive Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230961 / 00781810230961
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$1,248.00 (Per 100)
Resources
Images
 
 
GRC58 - Large Image
 
GRC58 - Small Image
Brochures
 
 
GRC58 - Brochure
Other Links
 
 
GRC58 - Other
 
GRC58 - Other
Attachments
 
 
GRC58 - Specification Sheet
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
COPPER ALLOY
Descriptions
Product Type
Mechanical
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 5/8 IN, Stud/bolt Size: 3/8 IN, Width: 0.95 IN, Length: 0.63 IN, Height: 2.19 IN
Description
5/8" GROUND ROD CLAMP
extra long description
BUR GRC58 5/8 IN GRD ROD CLAMP
Additional Information
pallet quantity
27500
Manufacturer Information
Manufacturers Part Number
GRC58
Brand
BURNDY
GTIN
00781810230961
UPC
781810230961
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GRC, High Strength
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
RUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC58.
Jump To:

Cross Referenced

These items are similar to GRC58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G5 Anderson n/a
GC5 Anderson n/a
GRC58 Burndy 00781810230961
7508S Galvan Industries 00632591633482
G 31 Greaves n/a
G 31E Greaves n/a
G 580 Greaves n/a
G31E Greaves 00784491270158
G580 Greaves 00784491270905
G31 Greaves 00784491270202
GC10301 Hubbell Power Systems 00096359305361
87-858 Ideal Industries n/a
87-958 Ideal Industries n/a
BGRC-58 ILSCO 00783669009965
CGRC-58 ILSCO 00783669026979
GRC-58 ILSCO 00783669266108
90636 Morris 00601986906364
HDC58R nVent-Thermal Management 00782856305873
CP58 nVent-Thermal Management 00782856307037
633480 nVent-Thermal Management 00782856306382
GRC 58 NSi Industries 00662381010520
GRC 58H NSi Industries n/a
GRC58H NSi Industries 00662381010551
GRC6210B O-Z Gedney 00783126245349
GRC-62-02B O-Z Gedney 00783126245325
WB58-X Panduit n/a
CAB-2 Penn-Union 00785037260558
CAB-2M Penn-Union n/a
CEB-2 Penn-Union 00785037268028
CS348 Southern Grounding n/a
8466 Teddico-BWF 00087115084668
HGRC 58 Thomas & Betts n/a
G5 Thomas & Betts 00783786800674
HGRC 58 HD Thomas & Betts n/a
JAB58 Thomas & Betts 00783786800704
JAB58H Thomas & Betts 00783786800735
R2 Thomas & Betts n/a
GG58H Thomas & Betts 00783786800629
WG5 WEAVER n/a

* All prices subject to change.

Begin Live Chat