GRC34 - 3/4" Ground Rod Clamp

Burndy

  • $15.81 (Each)
  • $15.81 (Each)

  • $1,581.00 (Per 100)
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
GRC34
Manufacturer
Burndy
Manufacturer's Part Number
GRC34
Description
3/4" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 Awg (Sol.) - 1/0 Awg (STR.), 3/4" Ground Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230985 / 00781810230985
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Standard Packaging
$1,581.00 (Per 100)
Resources
Images
 
 
GRC34 - Large Image
Other Links
 
 
GRC34 - Other
 
GRC34 - Other
 
GRC34 - Other
Brochures
 
 
GRC34 - Brochure
Attachments
 
 
GRC34 - Specification Sheet
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
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
3/4" GROUND ROD CLAMP
extra long description
BUR GRC34 3/4 IN GRD ROD CLAMP
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 AWG (Sol.) - 1/0 AWG (Str.), 3/4" Ground Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 3/4 IN, Stud/bolt Size: 3/8 IN, Width: 19 IN, Length: 0.65 IN, Height: 2.47 IN
Additional Information
pallet quantity
27500
Manufacturer Information
Manufacturers Part Number
GRC34
Brand
BURNDY
GTIN
00781810230985
UPC
781810230985
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GRC, High Strength
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC34.
Jump To:

Cross Referenced

These items are similar to GRC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC6 Anderson n/a
GRC34 Burndy 00781810230985
GKP642W Burndy n/a
GN75 DOSSERT n/a
G 32 Greaves n/a
G 340 Greaves n/a
G340 Greaves 00784491270707
G32 Greaves 00784491270301
87-934 Ideal Industries n/a
BGRC-68 ILSCO 00783669009989
CGRC-68 ILSCO 00783669026986
GRC-68 ILSCO 00783669267259
GRC75 ILSCO 00783669276268
90638 Morris 00601986906388
HDC34 nVent-Thermal Management 00782856305897
CR100 nVent-Thermal Management 00782856306757
GRC 34 NSi Industries 00662381010537
GRC34H NSi Industries 00662381010568
GRC-75-10B O-Z Gedney 00783126245363
WB34-X Panduit 00074983454518
CAB-3 Penn-Union 00785037260114
CAB-3M Penn-Union n/a
CEB-3 Penn-Union 00785037268042
8467 Teddico-BWF 00087115084675
HGRC 75 HD Thomas & Betts n/a
JAB-34 Thomas & Betts n/a
JAB34H Thomas & Betts 00783786800742
G6 Thomas & Betts 00783786800681
HGRC 75 Thomas & Betts n/a
GG34H Thomas & Betts 00783786126897
80C Thomas & Betts 00783786801077
WB3/4 WEAVER n/a

* All prices subject to change.

Begin Live Chat