GP6429 - 4/0 Ground Conn

Burndy

  • $233.89 (Each)
  • $233.89 (Each)

  • $2,806.68 (Per 12)
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
GP6429
Manufacturer
Burndy
Manufacturer's Part Number
GP6429
Description
4/0 Ground Conn
Ground Connector, 2/0 to 4/0 Awg (Solid);1/0 Awg to 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260555 / 00781810260555
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.89 (Each)
Standard Packaging
$2,806.68 (Per 12)
Resources
Images
 
 
GP6429 - Small Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
Specifications Sheets
 
 
GP6429 - Specification Sheet
Attachments
 
 
GP6429 - Specification Sheet
Brochures
 
 
GP6429 - Brochure
Other Links
 
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
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
COPPER ALLOY
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.06 in;52 mm
Descriptions
Long Description
Ground Connector, 2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column, Also Used With One Groove For Run, The Other For Tap To Equipment, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GP Suitable For Direct Burial In The Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Height: 2-7/8 IN, Installation Torque: 240 IN-LB,
Short Description
Ground Connector, Non-Insulated, 2.06 in;52 mm
Special Features
The GP Suitable for Direct Burial in the Ground or Concrete, one Wrench Installation
Product Type
Ground Connector
Description
4/0 GROUND CONN
extra long description
BUR GP6429 2/0SOL-250, 3/8 IPS 2 CO
Additional Information
Maximum Conductor Size
2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Ground;Concrete
Standards Met
RoHS Compliant;UL Listed 467;DB Rated
package quantity
1 CT;12 PK
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
GP6429
GTIN
00781810260555
UPC
781810260555
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GP
Packaging
Weight per each
0.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining A Range Of Parallel Copper Cables Perpendicular To Rod, Pipe Or Column, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GP6429.
Jump To:

Similar Items

Similar items are close alternatives to GP6429, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GP6426
  • GTIN: 00781810260548
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GP6429 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GP6429 Burndy 00781810260555
GL122 DELTA STAR n/a
GS3825 DOSSERT n/a
27512B25 FRANKEL n/a
GB8611 GIBBONS n/a
CS105 Greaves 00784491247051
GC1152C3 Hubbell Power Systems 00096359306276
26055 NAED n/a
DG0325 O-Z Gedney n/a
GPC22038X Panduit 00074983719853
GT-6 Penn-Union 00785037367134
GT6 PU n/a
DS9614 ROYAL n/a
GC-115-2C3 Anderson n/a

* All prices subject to change.

Begin Live Chat