GIE2CG3 - Ground Conn, 6 to #2 Conductor

Burndy

  • $179.80 (Each)
  • $179.80 (Each)
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
GIE2CG3
Manufacturer
Burndy
Manufacturer's Part Number
GIE2CG3
Description
Ground Conn, 6 to #2 Conductor
Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 Awg - 2 Awg.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810052297 / 00781810052297
Weight per unit
1.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.80 (Each)
Resources
Images
 
 
GIE2CG3 - Small Image
 
GIE2CG3 - Large Image
 
GIE2CG3 - Large Image
 
GIE2CG3 - Large Image
Brochures
 
 
GIE2CG3 - Brochure
Other Links
 
 
GIE2CG3 - Other
 
GIE2CG3 - Other
 
GIE2CG3 - Other
 
GIE2CG3 - Other
Attachments
 
 
GIE2CG3 - Specification Sheet
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
Copper Alloy, Cast
Descriptions
Product Type
Mechanical
Description
GROUND CONN, 6 TO #2 CONDUCTOR
extra long description
BUR GIE2CG3 TANKER STATIC GRD CLAMP
Long Description
Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 AWG - 2 AWG.
Special Features
Features: Accommodates Flexible Rubber Sheath Cable Ranging From #6 To #2 Conductor, Length: 4.62 IN, Width: 36 IN, Height: 1.94 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GIE2CG3
GTIN
00781810052297
UPC
781810052297
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GIE-G
Packaging
Weight per each
1.433
Carton
1
Uses, Certifications, and Standards
Application
For Used To Accommodates Flexible Rubber Sheath Cable Ranging From #6 - #2 Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GIE2CG3.
Jump To:

Cross Referenced

These items are similar to GIE2CG3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIE2CG3 Burndy 00781810052297
TSG224 Greaves n/a

* All prices subject to change.

Begin Live Chat