GC2929 - Burndy Connector

Burndy

  • $220.61 (Each)
  • $220.61 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GC2929
Manufacturer
Burndy
Manufacturer's Part Number
GC2929
Description
Burndy Connector
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, Torque:480 LB In.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231722 / 00781810231722
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
GC2929 - Small Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
Attachments
 
 
GC2929 - Specification Sheet
Brochures
 
 
GC2929 - Brochure
Other Links
 
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
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
Copper
Descriptions
Description
BURNDY CONNECTOR
Product Type
Mechanical
extra long description
BUR GC2929 2/0-250 CU-BAR (2)2PC GR
Long Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,Torque:480 lb in.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 2-1/4 IN, Installation Torque: 240 IN-LB, Height: 2-1/4 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GC2929
Brand
BURNDY
GTIN
00781810231722
UPC
781810231722
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
5 View Store

A-L

Location Stock Available
Bryan
15 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GC2929.
Jump To:

Similar Items

Similar items are close alternatives to GC2929, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GCM29
  • GTIN: 00781810001776
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GC2929 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2929 Burndy 00781810231722
AFD3000 DELTA STAR n/a
GA25 DOSSERT n/a
BG43400 ESP n/a
2709230 FRANKEL n/a
GB8741 GIBBONS n/a
TGG25 Greaves 00784491711118
GC143B02 Hubbell Power Systems 00096359307044
23172 NAED n/a
LG25 O-Z Gedney 00783126340044
GH-3 Penn-Union 00785037355018
GH3 PU n/a
G88937 GIBBONS n/a
GC143A02 Hubbell Power Systems 00096359306931
GTC214 SEFCOR n/a
GTCZ14 SEFCOR n/a
GC-143-03 Anderson n/a

* All prices subject to change.

Begin Live Chat