GB4C - 4AWG Ground Conn

Burndy

  • $75.98 (Each)
  • $75.98 (Each)
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
GB4C
Manufacturer
Burndy
Manufacturer's Part Number
GB4C
Description
4AWG Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 Awg (Sol)- 4 Awg (STR), 3/8" STUD1-1/4 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231180 / 00781810231180
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.98 (Each)
Resources
Images
 
 
GB4C - Small Image
 
GB4C - Large Image
Attachments
 
 
GB4C - Specification Sheet
Brochures
 
 
GB4C - Brochure
Other Links
 
 
GB4C - Other
 
GB4C - Other
 
GB4C - Other
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
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
4AWG GROUND CONN
extra long description
BUR GB4C 8SOL-4STR CU BAR 1 PC SEP
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud1-1/4 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 1-1/4 IN, Installation Torque: 240 IN-LB, Bar Thickness: 1/4 IN, Height: 1-1/2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GB4C
GTIN
00781810231180
UPC
781810231180
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.154
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB4C.
Jump To:

Similar Items

Similar items are close alternatives to GB4C, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GBM4C
  • GTIN: 00781810231432
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GB4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB4C Burndy 00781810231180
TG04 Greaves 00784491711002
GM-1 Penn-Union 00785037355803
GM1 PU n/a
GF4 DOSSERT n/a
GC141A01 Hubbell Power Systems n/a
KG04 O-Z Gedney n/a
GC-141-01 Anderson n/a

* All prices subject to change.

Begin Live Chat