GB26 - 2/0AWG Ground Conn

Burndy

  • $81.65 (Each)
  • $81.65 (Each)
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
GB26
Manufacturer
Burndy
Manufacturer's Part Number
GB26
Description
2/0AWG Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Stud, 1-1/2 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231210 / 00781810231210
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.65 (Each)
Resources
Images
 
 
GB26 - Large Image
 
GB26 - Small Image
 
GB26 - Large Image
 
GB26 - Large Image
 
GB26 - Large Image
 
GB26 - Large Image
Attachments
 
 
GB26 - Specification Sheet
Brochures
 
 
GB26 - Brochure
Other Links
 
 
GB26 - Other
 
GB26 - Other
 
GB26 - Other
 
GB26 - Other
 
GB26 - Other
 
GB26 - Other
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
COPPER ALLOY
Descriptions
Description
2/0AWG GROUND CONN
Product Type
Mechanical
extra long description
BUR GB26 4-2/0 CU-BAR 1 PC GRD
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, 1-1/2 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 1-1/2 IN, Installation Torque: 240 IN-LB, Height: 2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GB26
Brand
BURNDY
GTIN
00781810231210
UPC
781810231210
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
UL467
Application
For Copper Cable To Bar, Direct Burial Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB26.
Jump To:

Similar Items

Similar items are close alternatives to GB26, though they may not be 100% alike.

Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
  • Our Part #: GTC23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GTC23
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,744.75) ·
GTC23 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.79

Each

QTY:
Each
Add
GROUND CONNECTOR
  • MFR Part #: GBM26
  • GTIN: 00781810231449
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GB26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-141-02 Anderson n/a
GB26 Burndy 00781810231210
GB2 Burndy n/a
GF13 DOSSERT n/a
270912/0 FRANKEL n/a
TG20 Greaves 00784491711057
GC14101 Hubbell Power Systems 00096359346494
GC141G1 Hubbell Power Systems 00096359306795
KG22 O-Z Gedney n/a
GM-2-Q Panduit 07498360513
GM 2 Penn-Union 00785037355834
GM-2 Penn-Union 78503735583
GTC09 SEFCOR n/a
GTC23 Thomas & Betts 00783786333127
GTC13 Thomas & Betts 00783786333103
GTC23 WEAVER n/a

* All prices subject to change.

Begin Live Chat