GAR1726 - 2/0AWG Ground Conn

Burndy

  • $228.98 (Each)
  • $228.98 (Each)
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
GAR1726
Manufacturer
Burndy
Manufacturer's Part Number
GAR1726
Description
2/0AWG Ground Conn
Ground Connector, #4 (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810234204 / 00781810234204
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.98 (Each)
Resources
Images
 
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Small Image
 
GAR1726 - Large Image
Brochures
 
 
GAR1726 - Brochure
Other Links
 
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
Attachments
 
 
GAR1726 - Specification Sheet
Specifications Sheets
 
 
GAR1726 - Specification Sheet
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Ground Connector
Long Description
Ground Connector, #4 (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 1-1/2 IN, Ground Rod Size: 1-5/8 - 1-7/8 IN, Height: 4 IN, Installation Torque: 240 IN-LB, Width: 3-1/4 IN
Short Description
Ground Connector, Non-Insulated, 4 in L
Special Features
Fence Post Grounding Connector;Acceptable for Direct Burial
Description
2/0AWG GROUND CONN
extra long description
BUR GAR1726 4-2/0CU 1 1/2IPS
Additional Information
Maximum Conductor Size
#4 (Solid);2/0 AWG (Stranded)
For Stud Size
1-1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Parallel or 90°Copper Cable Connection to Rod;Pipe with the Same Connector
Standards Met
UL Listed 467;cULus Listed;DB Rated;CSA Certified
package quantity
1 ct
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1726
sub brand
Burndy
GTIN
00781810234204
UPC
781810234204
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1726.
Jump To:

Cross Referenced

These items are similar to GAR1726 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1726 Burndy 00781810234204
GPC15013 DOSSERT n/a
GC111 Hubbell Power Systems n/a
GC1116B Hubbell Power Systems 00096359306016
UC-126 NSi Industries 00662381108128
ABG1522 O-Z Gedney n/a
GPL 27 Penn-Union 00785037358279
10C27X48 SEFCOR n/a
1OC2648 SEFCOR n/a
OC2648 SEFCOR n/a
GUV15821 BL Thomas & Betts n/a
GC-111-6B Anderson n/a
C126 Greaves 00784491254608
GPL-27,GUB-13 ILSCO n/a
ABG-1522 O-Z Gedney n/a
GUV15821 Thomas & Betts 00783786803620
GAR1626 Burndy 00781810233405
GD1726 Burndy 00781810238929
GPL-27 ILSCO 78366926248
GUB-13 ILSCO 78366923254
GPL-27-X Panduit 07498360499
GPL-27 Penn-Union 78503735827

* All prices subject to change.

Begin Live Chat