GAR1629 - 250MCM Ground Conn

Burndy

  • $213.17 (Each)
  • $213.17 (Each)

  • $5,329.25 (Per 25)
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
GAR1629
Manufacturer
Burndy
Manufacturer's Part Number
GAR1629
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233603 / 00781810233603
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.17 (Each)
Standard Packaging
$5,329.25 (Per 25)
Resources
Images
 
 
GAR1629 - Small Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
 
GAR1629 - Large Image
Attachments
 
 
GAR1629 - Specification Sheet
Brochures
 
 
GAR1629 - Brochure
Other Links
 
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
 
GAR1629 - Other
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
Copper
Descriptions
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 3-1/2 IN, Ground Rod Size: 1-3/8 - 1-1/2 IN, Tube (ips) Size: 1-1/4 IN, Installation Torque: 240 IN-LB, Width: 3 IN, Rebar
Product Type
Mechanical
extra long description
BUR GAR1629 2/0-250CU 1 1/4IPS
Manufacturer Information
Manufacturers Part Number
GAR1629
Brand
BURNDY
GTIN
00781810233603
UPC
781810233603
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.02
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1629.
Jump To:

Cross Referenced

These items are similar to GAR1629 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1629 Burndy 00781810233603
C121 Greaves 00784491253809
GUV13825 Thomas & Betts 00783786803606
GPC12525 DOSSERT n/a
GC1115C Hubbell Power Systems 00096359305989
UC-121 NSi Industries 00662381108111
ABG1225 O-Z Gedney n/a
GPL 22 Penn-Union 00785037358224
1OC2551 SEFCOR n/a
GC-111-5C Anderson n/a
GPL-22,GUB-11 ILSCO n/a
ABG-1225 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat