C11HD40DB - GRD CL 1/2-1 DB 4/0hub

Burndy

  • $47.08 (Each)
  • $47.08 (Each)

  • $2,589.40 (Per 55)
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
C11HD40DB
Manufacturer
Burndy
Manufacturer's Part Number
C11HD4/0DB
Description
GRD CL 1/2-1 DB 4/0hub
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810347751 / 00781810347751
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.08 (Each)
Standard Packaging
$2,589.40 (Per 55)
Resources
Images
 
 
C11HD40DB - Small Image
 
C11HD40DB - Large Image
Attachments
 
 
C11HD40DB - Specification Sheet
Brochures
 
 
C11HD40DB - Brochure
Other Links
 
 
C11HD40DB - Other
 
C11HD40DB - Other
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
Bronze Alloy
Descriptions
Description
GRD CL 1/2-1 DB 4/0HUB
Product Type
Mechanical
extra long description
BUR C11HD4/0DB GRD CL 1/2-1 DB 4/0H
Long Description
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
Special Features
Features: For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar, Hub Swings 360 DEG For Easy Alignment, Simply Reverse Bottom Clamp For Smaller Size Rebar Or Rod, Connectors Are Provided With Silicon Bronze Hardware, Ground Rod Size: 3/8 - 1 IN Outer-Diameter, Rebar Size: #4 - #6, Installation Torque: 50 IN-LB For Screw, Water Pipe Size: 1/2 - 1 IN, Length: 2.65 IN, Width: 1.65 IN, Height: 2.25 IN
Manufacturer Information
Manufacturers Part Number
C11HD4/0DB
Brand
BURNDY
GTIN
00781810347751
UPC
781810347751
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GROUND CLAMP
Packaging
Weight per each
0.445
Carton
1
Package
55
Uses, Certifications, and Standards
Application
For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C11HD40DB.
Jump To:

Cross Referenced

These items are similar to C11HD40DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11HD4/0DB Burndy 00781810347751
G 3 Greaves n/a
G3 Greaves 00784491302002
91690 Morris 00601986916905
G-3 NSi Industries 00662381010148
G-3-BS NSi Industries n/a
G-3 Thomas & Betts 00783786800650
HG 3 Thomas & Betts n/a
HG 3 BS Thomas & Betts n/a
JA Thomas & Betts 00783786801169

* All prices subject to change.

Begin Live Chat