B1596 - HZNTL Mold 4/0 150WEKS 3/4" Rod

Burndy

  • $542.82 (Each)
  • $542.82 (Each)
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
B1596
Manufacturer
Burndy
Manufacturer's Part Number
B1596
Description
HZNTL Mold 4/0 150WEKS 3/4" Rod
Mold, Horizontal Through Cable to Ground Rod, 4/0 Awg, 150 Weld Metal, 3/4" Ground Rod.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810387597 / 00781810387597
Weight per unit
6.648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.82 (Each)
Resources
Attachments
 
 
B1596 - Specification Sheet
Images
 
 
B1596 - Small Image
 
B1596 - Large Image
Other Links
 
 
B1596 - Other
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
BUR B1596 BW BCR3 4/0 TO 3/4
Product Type
Molds
Description
HZNTL MOLD 4/0 150WEKS 3/4" ROD
Long Description
Mold, Horizontal through Cable to Ground Rod, 4/0 AWG, 150 Weld Metal, 3/4" Ground Rod.
Special Features
Type BCR-3 Molds Are Used To Join Horizontal Through Run Cable To The Side Of A Vertical Ground Rod, Size Range Is 6 AWG Through 1000 KCMIL Concentric Stranded Copper Conductors, 1/2 IN Through 1 IN For The Ground Rod, Ground Rod Size: 3/4 IN, Conductor Type: Concentric Stranded Copper, Recommended Accessories: B38-3922-00 Mold Cleaning Brush, B38-0135-00 Cable Cleaning Brush, B38-0330-00 Cable Clamp, B38-0304-00 File, Required Tools: B38-0309-00 Flint Ignitor, Cartridge Type: Standard
Additional Information
pallet quantity
192
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
B1596
GTIN
00781810387597
UPC
781810387597
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Molds
Packaging
Weight per each
6.648
Carton
1
Uses, Certifications, and Standards
Application
CABLE TO GROUND ROD
standard
CM
Mounting
Ground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat