AYP0350 - 350 Al/Cu Offset Comp Terminal

Burndy

  • $70.48 (Each)
  • $70.48 (Each)

  • $704.80 (Per 10)

Availability: Currently Out Of Stock
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
AYP0350
Manufacturer
Burndy
Manufacturer's Part Number
AYPO350
Description
350 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 350 Kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738443 / 00781810738443
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.48 (Each)
Standard Packaging
$704.80 (Per 10)
Resources
Images
 
 
AYP0350 - Small Image
 
AYP0350 - Large Image
Attachments
 
 
AYP0350 - Specification Sheet
Brochures
 
 
AYP0350 - Brochure
Other Links
 
 
AYP0350 - Other
 
AYP0350 - Other
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
35 kV
Material
Aluminum
insulation
True
Material, Color, and Finish
Color Code
BROWN
Finish
Tin-Plated
Descriptions
Description
350 AL/CU OFFSET COMP TERMINAL
Product Type
Terminal
extra long description
BUR AYPO350 350KCMIL AL OFFSET HYPL
Long Description
Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
pallet quantity
2960
Die Index
299
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Manufacturers Part Number
AYPO350
Brand
BURNDY
GTIN
00781810738443
UPC
781810738443
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AYP0350.
Jump To:

Similar Items

Similar items are close alternatives to AYP0350, though they may not be 100% alike.

Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals Is ...
  • Our Part #: PT350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PT350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.43) ·
PT350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.43

Each

QTY:
Each
Add
Solid Pin Terminal For Copper and Aluminum Conductors 350 MCM All-Aluminum Pin T...
  • Our Part #: PTS350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTS350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.25) ·
PTS350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.25

Each

QTY:
Each
Add
Offset Pin Terminal 350 MCM All-Aluminum Pin Terminals Is Designed For Terminati...
  • Our Part #: PT0350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTO-350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($549.12) ·
PT0350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AYP0350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO350 Burndy 00781810738443
ACO350 ILSCO 00783669009583
EOTP350C nVent-Thermal Management 00782856317951
PTO-350 NSi Industries 00662381033253
TPO350 Penn-Union 00785037680356
CEPO350 Hubbell Power Systems n/a

* All prices subject to change.

Begin Live Chat