AMS40 - Ams-4/0

Burndy

  • $35.64 (Each)
  • $35.64 (Each)

  • $356.40 (Per 10)
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
AMS40
Manufacturer
Burndy
Manufacturer's Part Number
AMS4/0
Description
Ams-4/0
Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121458 - Wire or cable compression reducer
UPC/GTIN
781810241028 / 00781810241028
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.64 (Each)
Standard Packaging
$356.40 (Per 10)
Resources
Images
 
 
AMS40 - Small Image
 
AMS40 - Large Image
 
AMS40 - Large Image
Specifications Sheets
 
 
AMS40 - Specification Sheet
Attachments
 
 
AMS40 - Specification Sheet
Brochures
 
 
AMS40 - Brochure
Other Links
 
 
AMS40 - Other
 
AMS40 - Other
 
AMS40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Conductor Size
6-4/0 AWG
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.31 in;59 mm
Descriptions
Product Type
Splice Connector
Long Description
Splice Connector, #6 AWG Conductor Size, 4/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 in Overall Length, Screw Terminal, 600 V
Features
All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With Wires For
Short Description
Splice Connector, Non-Insulated, 2.31 in;59 mm, 600 V
Special Features
All Connectors are Tin-Plated;Connectors Feature Rounded Bottoms
Description
AMS-4/0
extra long description
BUR AMS4/0 4/0-6 DUAL RATED SPLICE
Additional Information
Minimum Conductor Size
#6 AWG
For Stud Size
5/16 in (Hex)
Maximum Operating Temperature
+194 °F
Insulated/Non-Insulated
Non-Insulated
for use with
All Aluminum Applications
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
240 CT
Hex Size
5/16
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
AMS4/0
GTIN
00781810241028
UPC
781810241028
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
AMS, Dual Rated
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
194° F
standard
ANSI C119.4
Application
For Use With Copper And Aluminum Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMS40.
Jump To:

Similar Items

Similar items are close alternatives to AMS40, though they may not be 100% alike.

Aluminum Splicer Reducer 4/0-6 Awg Aluminum Splicer Reducers Are Used For Splici...
  • Our Part #: 40SR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4/0SR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 24 ($477.78) ·
40SR - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.91

Each

QTY:
Each
Add
Type Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range M...
  • Our Part #: ASR2506
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASR2506
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($314.83) ·
ASR2506 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.24

Each

QTY:
Each
Add
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 Awg - 250 Kcmil.
  • Our Part #: SR250XY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-250-XY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($144.92) ·
SR250XY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.49

Each

QTY:
Each
Add
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, Ul, Csa
  • Our Part #: SPA250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPA-250
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.08) ·
SPA250 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AMS40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SR-250 Anderson n/a
SR250 Anderson n/a
AMS-4/0 Burndy 00781810241028
GSPA-4/0 Gardner Bender 00032076017385
SPA-250 ILSCO 00783669857047
90617 Morris 00601986906173
4/0-SR NSi Industries 00662381002327
SR-250-XY Panduit 00074983607709
SRA250-X Panduit n/a
SR-250-2 Penn-Union n/a
32509 Thomas & Betts 00786210325095
32511 Thomas & Betts 00786210325118
ASR-2506 Thomas & Betts 00783786133239
BA 250-2 Thomas & Betts 00783786709267

* All prices subject to change.

Begin Live Chat