A80L - *Discontinued* 80 CFM 1.0 Sones Fan/Light

Broan/Nutone LLC

  • $223.08 (Each)
  • $223.08 (Each)

Availability: Currently Out Of Stock
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
A80L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A80L
Description
*Discontinued* 80 CFM 1.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 1.2 A, 80 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rectangular Housing Shape, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.61 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715235315 / 00026715235315
Weight per unit
9.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.08 (Each)
Resources
Images
 
 
A80L - Small Image
 
A80L - Large Image
Specifications Sheets
 
 
A80L - Specification Sheet
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
Rugged 26 Gauge Galvanized Steel
Current Rating
1.2 A
Voltage Rating
120 V ac @ 60 Hz
Lamp Type
Incandescent
Lamp Wattage
100 W
Lamp Included
NO
Material, Color, and Finish
Grill Material
Polymeric
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch L x 10 Inch W x 5-3/4 Inch H
Descriptions
Product Type
Bath Fan and Light
Description
*DISCONTINUED* 80 CFM 1.0 SONES FAN/LIGHT
Long Description
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 1.2 A, 80 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rectangular Housing Shape, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.61 lb
Short Description
Bath Fan and Light, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 1.2 A
Special Features
Duct Direction Horizontal
extra long description
CEILING TYPE; 9-1/4 INCH L X 10 INCH W X 5-3/4 INCH H SIZE; UL APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 1.2 AMPERE CURRENT RATING; NO LAMP INCLUDED; INCANDESCENT LAMP TYPE; (1) 100 W LAMP WATTAGE; 80 CFM AIR FLOW RATE; 4 INCH DIA DUCT SIZE; 1 SONES SOUND LEVEL; 11-7/16 INCH L X 12-1/8 INCH W GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 75 SQ FT (BATHROOM) VENTILATION AREA; INVENT[TM] BRAND; DUCT DIRECTION HORIZONTAL; PACKAGING QUANTITY 1
Commodity Description
Exhaust Fans
Additional Information
Duct Direction Horizontal; Packaging Quantity 1 per Carton
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Grill Finish
White
Duct Shape
Round
Duct Size
4 in
Grill Size
11-7/16 in (L) x 12-1/8 in (W)
Housing Shape
Rectangular
Grill Shape
Rectangular
Overall Height
5-3/4 in
Overall Width
10 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Made in USA
yes
Standards Met
UL Listed;HVI Certified
Sound Level
1 SONES
Ventilation Area
75 SQ FT (BATHROOM)
Air Flow Rate
80 CFM
Manufacturer Information
Brand
Broan/Nutone LLC
InVent(TM)
Manufacturers Part Number
A80L
GTIN
00026715235315
UPC
026715235315
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
9.61 lb
Weight per each
9.61
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A80L.
Jump To:

Similar Items

Similar items are close alternatives to A80L, though they may not be 100% alike.

50-80-110 CFM Select DC Fan W/Led Light
  • Our Part #: AE50110DCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AE50110DCL
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($297.86) ·
AE50110DCL - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$297.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat