SGB38614 - 2" Split GRND BSH (#4-14AWG)

Bridgeport

  • $26.95 (Each)
  • $26.95 (Each)

  • $269.51 (Per 10)

  • $2,695.13 (Per 100)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)
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
SGB38614
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-38614
Description
2" Split GRND BSH (#4-14AWG)
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 2 Inch, 14-4 Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747938626 / 0781747938626 / 00781747938626
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.95 (Each)
Carton
$269.51 (Per 10)
Standard Packaging
$2,695.13 (Per 100)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
40
Resources
Images
 
 
SGB38614 - Small Image
 
SGB38614 - Large Image
 
SGB38614 - Video
Attachments
 
 
SGB38614 - Specification Sheet
Other Links
 
 
SGB38614 - Other
 
SGB38614 - Other
 
SGB38614 - Other
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
Zinc Alloy
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
2
Descriptions
Description
2" SPLIT GRND BSH (#4-14AWG)
extra long description
BPT SGB-38614 2" SPLT GND BSH #4-14
Product Type
2" SPLT GND BSH #4-14 Awg
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 2 Inch, 14-4 Lug
Special Features
Grounding Lug Wire Capacity # 14 - #4
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SGB-38614
Brand
Bridgeport
GTIN
00781747938626
UPC
781747938626
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
2
Packaging
Weight per each
0.254
Carton
10
Package
100
Uses, Certifications, and Standards
Application
aluminum alloy 6061-T6. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!;Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Grounding lug
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
20 View Store

A-L

Location Stock Available
Doraville
20 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SGB38614.
Jump To:

Cross Referenced

These items are similar to SGB38614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGB-38614 Bridgeport Fittings 00781747938626
GCHK200 Garvin Industries 00785592987839

* All prices subject to change.

Begin Live Chat