CGA772850 - 1" Aluminum Cord Grip (.750-.85)

Bridgeport

  • $24.80 (Each)
  • $24.80 (Each)

  • $124.00 (Per 5)

  • $1,240.05 (Per 50)

  • $2,480.10 (Per 100)
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
CGA772850
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA772850
Description
1" Aluminum Cord Grip (.750-.85)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .750-.850
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877246 / 0781747877246 / 00781747877246
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Carton
$124.00 (Per 5)
Standard Packaging
$1,240.05 (Per 50)
Resources
Images
 
 
CGA772850 - Large Image
 
CGA772850 - Video
Attachments
 
 
CGA772850 - Specification Sheet
Other Links
 
 
CGA772850 - Other
 
CGA772850 - Other
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
Purple
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Alum Cord Grip, .750-.850
extra long description
BPT CGA772850 1" ALUM CORD GRIP, .7
Description
1" ALUMINUM CORD GRIP (.750-.85)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1", cord range .750-.850
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA772850
GTIN
00781747877246
UPC
781747877246
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.14
Carton
5
Package
50
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA772850.
Jump To:

Cross Referenced

These items are similar to CGA772850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP4750 Adalet 00781063631164
CGP4812 Adalet 00781063631171
CGP4875 Adalet 00781063631188
CGA772750 Bridgeport Fittings 00781747877239
CGA772850 Bridgeport Fittings 00781747877246
CG100750SA Eaton Crouse-Hinds 00662277037419
ZS311 Killark 00783936973647
CGA-100-812 O-Z Gedney 00783126085730

* All prices subject to change.

Begin Live Chat