CGA772650 - 1" Aluminum Cord Grip (.550-.65)

Bridgeport

  • $24.80 (Each)
  • $24.80 (Each)

  • $124.00 (Per 5)

  • $1,240.05 (Per 50)

  • $2,480.10 (Per 100)
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
CGA772650
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA772650
Description
1" Aluminum Cord Grip (.550-.65)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .550-.650
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877222 / 0781747877222 / 00781747877222
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Carton
$124.00 (Per 5)
Standard Packaging
$1,240.05 (Per 50)
Resources
Images
 
 
CGA772650 - Large Image
 
CGA772650 - Video
Attachments
 
 
CGA772650 - Specification Sheet
Other Links
 
 
CGA772650 - Other
 
CGA772650 - Other
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
Beige
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Alum Cord Grip, .550-.650
extra long description
BPT CGA772650 1" ALUM CORD GRIP, .5
Description
1" ALUMINUM CORD GRIP (.550-.65)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1", cord range .550-.650
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
CGA772650
GTIN
00781747877222
UPC
781747877222
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.14
Carton
5
Package
50
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA772650.
Jump To:

Cross Referenced

These items are similar to CGA772650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP4625 Adalet 00781063631140
CGP4688 Adalet 00781063631157
CG14 American Fittings 00662364080281
CG50100NA Appleton Electric 00781381209151
CG50100NASR Appleton Electric 00781381209847
CG772-650 Bridgeport Fittings 00781747277220
CGA772650 Bridgeport Fittings 00781747877222
CG100650SA Eaton Crouse-Hinds 00662277037402
ZS309MG Killark 00783936980263
ZS310 Killark 00783936973630
CGA-100-625 O-Z Gedney 00783126085709
CGA100625M O-Z Gedney 00783126086072
3724-1 Raco 00050169983096
7401019 Raco 00783585322001
100B650 Topaz 00751338104600
CGP94688 Adalet 00781063631782

* All prices subject to change.

Begin Live Chat