CGA771250 - 3/4" Aluminum Cord Grip (.150-.25)

Bridgeport

  • $20.57 (Each)
  • $20.57 (Each)

  • $205.68 (Per 10)

  • $2,056.78 (Per 100)
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
CGA771250
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA771250
Description
3/4" Aluminum Cord Grip (.150-.25)
Connector, Cord Grips, Straight, Aluminum, K.O. Size 3/4", Cord Range .150-.250
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877116 / 0781747877116 / 00781747877116
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.57 (Each)
Carton
$205.68 (Per 10)
Standard Packaging
$2,056.78 (Per 100)
Resources
Images
 
 
CGA771250 - Large Image
 
CGA771250 - Small Image
 
CGA771250 - Video
Attachments
 
 
CGA771250 - Specification Sheet
Other Links
 
 
CGA771250 - Other
 
CGA771250 - Other
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
Red
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT CGA771250 3/4" ALUM CORD GRIP,
Product Type
3/4" Alum Cord Grip, .150-.250
Description
3/4" ALUMINUM CORD GRIP (.150-.25)
Long Description
Connector, cord grips, straight, aluminum, k.o. size 3/4", cord range .150-.250
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA771250
GTIN
00781747877116
UPC
781747877116
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA771250.
Jump To:

Cross Referenced

These items are similar to CGA771250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG1275 Appleton Electric 00781381191005
CGA771250 Bridgeport Fittings 00781747877116
CGB292SA Eaton Crouse-Hinds n/a
ZS202 Killark 00783936973548
SR75250 O-Z Gedney 00783126506587
48032 Raco n/a
SHC1031 Raco n/a
2930AL Thomas & Betts 00786210797168
CG6AL American Fittings 00662364090129
CG75250SA Eaton Crouse-Hinds 00662277037327
ZS203 Killark 00783936973555

* All prices subject to change.

Begin Live Chat