CG772850 - 1" Steel Cord Grip (.750-.850)

Bridgeport

  • $29.68 (Each)
  • $29.68 (Each)

  • $148.38 (Per 5)

  • $1,483.76 (Per 50)

  • $2,967.51 (Per 100)
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
CG772850
Manufacturer
Bridgeport
Manufacturer's Part Number
CG772-850
Description
1" Steel Cord Grip (.750-.850)
Connector, Cord Grip, Straight, Steel, K.O. Size-1", Cord Range .750-.850
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277244 / 0781747277244 / 00781747277244
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.68 (Each)
Carton
$148.38 (Per 5)
Standard Packaging
$1,483.76 (Per 50)
Resources
Images
 
 
CG772850 - Large Image
 
CG772850 - Small Image
 
CG772850 - Video
Attachments
 
 
CG772850 - Specification Sheet
Other Links
 
 
CG772850 - Other
 
CG772850 - Other
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
Purple
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT CG772-850 1" STEEL CORD GRIP, .
Product Type
1" Steel Cord Grip, .750-.850
Description
1" STEEL CORD GRIP (.750-.850)
Special Features
Watertight Fittings designed for indoor and outdoor applications
Long Description
Connector, cord grip, straight, steel, k.o. size-1", cord range .750-.850
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG772-850
GTIN
00781747277244
UPC
781747277244
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.32
Carton
5
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG772850.
Jump To:

Cross Referenced

These items are similar to CG772850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG772-850 Bridgeport Fittings 00781747277244
MCG-100B850 Madison Electric 00784297540042
SRC-850 Neer n/a
CG100B850 AFC Cable Systems n/a
CG100B850 American Fittings 00662364500369
CG16 American Fittings 00662364080328
CG-75100-S Appleton Electric 00781381449465
3724-2 Raco 00050169983119
3724-3 Raco 00050169983126
100B850 Topaz 00751338104808

* All prices subject to change.

Begin Live Chat