BXE300 - RD BX Extdr/Insltr

Bridgeport

  • $2.38 (Each)
  • $2.38 (Each)

  • $59.47 (Per 25)

  • $237.89 (Per 100)
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
BXE300
Manufacturer
Bridgeport
Manufacturer's Part Number
BXE-300
Description
RD BX Extdr/Insltr
Box Extender
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
781747431004 / 0781747431004 / 00781747431004
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$59.47 (Per 25)
Resources
Images
 
 
BXE300 - Small Image
 
BXE300 - Large Image
 
BXE300 - Video
Attachments
 
 
BXE300 - Specification Sheet
Other Links
 
 
BXE300 - Other
 
BXE300 - Other
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
PVC
insulation
Yes
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4-1/2
Descriptions
Product Type
Round Box Extender
Features
Problem Solver: Simplify and correct box setbacks with the non-conductive box extender.
extra long description
BPT BXE-300 ROUND BOX EXTENDER
Description
RD BX EXTDR/INSLTR
Long Description
Box Extender
Special Features
Does not require trimming and is completely hidden by faceplate
Additional Information
media
Yes
Knockouts
0
Cable Entry
Single round entry point
Manufacturer Information
Manufacturers Part Number
BXE-300
Brand
Bridgeport
GTIN
00781747431004
UPC
781747431004
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
PVC BOXES
Packaging
Weight per each
0.069
Carton
25
Uses, Certifications, and Standards
Application
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 5/8"
Mounting
Screw or nail Tab
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BXE300.
Jump To:

Cross Referenced

These items are similar to BXE300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BE1R Arlington 00018997401618
BXE-300 Bridgeport Fittings 00781747431004

* All prices subject to change.

Begin Live Chat