810DCI2 - 2" 90D Diecast Ins Conn

Bridgeport

  • $84.76 (Each)
  • $84.76 (Each)

  • $423.80 (Per 5)

  • $8,475.93 (Per 100)
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
810DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
810-DCI2
Description
2" 90D Diecast Ins Conn
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747168108 / 0781747168108 / 00781747168108
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.76 (Each)
Carton
$423.80 (Per 5)
Resources
Images
 
 
810DCI2 - Small Image
 
810DCI2 - Large Image
 
810DCI2 - Video
Attachments
 
 
810DCI2 - Specification Sheet
Other Links
 
 
810DCI2 - Other
 
810DCI2 - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2
Descriptions
extra long description
BPT 810-DCI2 2" 90 DEG CONN. INS. Z
Product Type
2" 90 Deg Conn. Ins. Zinc
Description
2" 90D DIECAST INS CONN
Long Description
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 2 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
810-DCI2
GTIN
00781747168108
UPC
781747168108
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight per each
1.42
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL, CSA
Application
90 Degrees connector suitable for use to connect flexible metal conduit to box or enclosure. Insulator rated 105 degrees C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 810DCI2.
Jump To:

Cross Referenced

These items are similar to 810DCI2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
856A Arlington 00018997856104
810-DCI2 Bridgeport Fittings 00781747168108
1742DC Eaton Crouse-Hinds 00784564003713
91020 Halex 00051411910204
45-B Producto Electric Corp. n/a
XC-896 Thomas & Betts Conduit n/a
106i Topaz 00751338104013
SQZ-20090I Garvin Industries 00785592004611
46-B Producto Electric Corp. 00785244404608
2698 Raco 00050169026984
XC-896 Thomas & Betts 00785991910124

* All prices subject to change.

Begin Live Chat