7474SP - 3/4" Duplex E-Z Lock Snap-In MC Connector

Bridgeport

  • $12.21 (Each)
  • $12.21 (Each)

  • $1,221.17 (Per 100)
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
7474SP
Manufacturer
Bridgeport
Manufacturer's Part Number
7474SP
Description
3/4" Duplex E-Z Lock Snap-In MC Connector
3/4" Duplex E-Z Lock Snap-In MC Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747706935 / 0781747706935 / 00781747706935
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.21 (Each)
Carton
$12.21 (Each)
Resources
Images
 
 
7474SP - Small Image
 
7474SP - Large Image
Attachments
 
 
7474SP - Specification Sheet
Other Links
 
 
7474SP - Other
 
7474SP - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Descriptions
extra long description
BPT 7474SP 3/4" DBL BARREL DUPLEX C
Product Type
3/4" DBL Barrel Duplex Conn
Description
3/4" DUPLEX E-Z LOCK SNAP-IN MC CONNECTOR
Long Description
3/4" Duplex E-Z LOCK Snap-In MC Connector
Special Features
Listed for use with AC / AC90 / ACG90 / MC / MCI-A / HCFMCI-A / MC-PCS Cable*. cETLus Listed.
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
7474SP
GTIN
00781747706935
UPC
781747706935
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Duplex E-Z LOCK® Snap-In MC Connector
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
standard
UL 514B
Application
Bridgeport’s ASP line of E-Z LOCK® Duplex Snap-in Connectors offers superior installation speed with no tools required. To install, push the cables into the rear of the fitting, insert the fitting into the KO at an angle, and rock up to snap the front end in place.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat