280DCX - 3/8 MC FMC to 1/2" Emt

Nsi Industries

  • $3.72 (Each)
  • $3.72 (Each)

  • $93.00 (Per 25)

  • $372.00 (Per 100)

In-Stock: 0 available locally (Bentonville, AR) (change location)
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
280DCX
Manufacturer
Nsi Industries
Manufacturer's Part Number
280-DCX
Description
3/8 MC FMC to 1/2" Emt
Emt to Ac/MC/FMC/NM Transition Fitting
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092793 / 0781747092793 / 00781747092793
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$93.00 (Per 25)
Standard Packaging
$372.00 (Per 100)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
80
Resources
Images
 
 
280DCX - Small Image
 
280DCX - Large Image
 
280DCX - Video
Attachments
 
 
280DCX - Specification Sheet
Other Links
 
 
280DCX - Other
 
280DCX - Other
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
1.51
Descriptions
Long Description
EMT to AC/MC/FMC/NM Transition Fitting
Special Features
For dry locations only. Max wire fill is 60% or 0.137 sq. inches.
Product Type
3/8 MC FMC to 1/2" Emt
extra long description
BPT 280-DCX 3/8 MC FMC to 1/2" EMT
Description
3/8 MC FMC TO 1/2" EMT
Additional Information
outside diameter
0.093
Inside Diameter
0.615
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
280-DCX
GTIN
00781747092793
UPC
781747092793
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Transition fitting for use between 1/2" EMT to 3/8" Steel and Aluminum FMC, metal clad and armored cable assemblies with O.D. of .43-.61 (14/2 to 10/3 within the specified ranges), as well as 14/2 to 10/3 NM Cables, (2) 14/2 or (2) 12/2 NM Cables stacked, or the following combinations: 14/2 & 12/2, 14/2 & 12/3, 14/3 & 12/2. AC/MC should be prepared to the desired length and fed through the fitting. AC/MC/MCIA and FMC should be inserted until the armor engages with the endstop at the center of the fitting.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
80 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 280DCX.
Jump To:

Similar Items

Similar items are close alternatives to 280DCX, though they may not be 100% alike.

3/4" Emt to 1/2" FMC Combination Coupling
  • Our Part #: 282DCX
  • Bentonville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 282-DCX
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($202.68) · 100 ($810.70) ·
282DCX - Nsi Industries

Bentonville Availability: In Stock

Total Availability: In Stock

Book Price

$8.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 280DCX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
280-DCX Bridgeport Fittings 00781747092793
590 Topaz 00751338157804
EFC-50 O-Z Gedney 00687855233502

* All prices subject to change.

Begin Live Chat