-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wire Size
-
16 AWG to 8 AWG (0.094 in to 0.215 in)
- Material
-
Brady B-342 Heat Shrink Polyolefin
- Material, Color, and Finish
-
- Color
-
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
- Legend Color
-
Wire and Cable Labeling
- Dimensions and Weight
-
- Height
-
0.439
- Length
-
7
- Diameter
-
Wire and Cable Labeling
- Descriptions
-
- Description
-
HEAT SHRINK SLEEVE, 0.25" DIA X 7', BK/WH
- Long Description
-
M Series PermaSleeve® Heat-shrink Polyolefin 16 AWG to 8 AWG BK/WH 7 Feet
- Special Features
-
Wire and Cable Labeling
- Product Type
-
Mseries B342 WHT 0.439"X7' 1 Roll
- extra long description
-
BRADY MC-250-342 MSERIES B342 WHT 0
- Features
-
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
- Additional Information
-
- Temperature Range
-
-94 to 267
- included
-
1 Continuous Roll (7 Feet)
- Shrink Ratio
-
3:1
- Resistance Properties
-
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
- Printer Type
-
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
- for use with
-
Wire and Cable Labeling
- Manufacturer Information
-
- Brand
-
Brady®
- sub brand
-
Wire and Cable Labeling
- Manufacturers Part Number
-
MC-250-342
- GTIN
-
00754473082888
- UPC
-
754473082888
- Taxonomies, Classifications, and Categories
-
- Category Description
-
WIRE LUBE, MARKERS, & TIES
- Type
-
Heat Shrink Tubing
- Trade Size
-
- aperture size
-
Wire and Cable Labeling
- Packaging
-
- Weight per each
-
0.275
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
- Application
-
ZA
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.