M21375423 - Multi-Purpose Polyester Labels W/Ribbon, 0.375"

Brady®

  • $27.43 (Each)
  • $27.43 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
M21375423
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-423
Description
Multi-Purpose Polyester Labels W/Ribbon, 0.375"
Harsh Environment Multi-Purpose Polyester Labels With Ribbon For M210 M211 BMP21-Plus Printers - 0.375"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
662820899662 / 0662820899662 / 00662820899662
Weight per unit
0.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
M21375423 - Small Image
 
M21375423 - Large Image
 
M21375423 - Large Image
 
M21375423 - Large Image
 
M21375423 - Large Image
Attachments
 
 
M21375423 - Specification Sheet
Tech Bulletins
 
 
M21375423 - Tech Bulletin
Other Links
 
 
M21375423 - Other
 
M21375423 - Other
 
M21375423 - Other
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
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Thickness
0.003
Width
0.375
Size
0.375 in W x 21 ft L
Length
21
Descriptions
Description
MULTI-PURPOSE POLYESTER LABELS W/RIBBON, 0.375"
Long Description
Harsh Environment Multi-Purpose Polyester Labels with Ribbon for M210 M211 BMP21-PLUS Printers - 0.375"
Special Features
Aggressive Adhesive;Harsh Environment;Heat Resistant;Permanent Adhesive
Product Type
Label Polyester 0.375IN X 21FT BK/WT
Features
Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.
extra long description
BRADY M21-375-423 Label Polyester 0
Additional Information
Temperature Range
-94 °F - 230 °F
included
1 Continuous Roll (21 Feet)
labels per package
Cartridge of 21 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-375-423
GTIN
00662820899662
UPC
662820899662
Taxonomies, Classifications, and Categories
Type
Label
Category Description
Printers and Labeling
Packaging
Weight per each
0.198
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Solar Panel Labeling;Warehouse Marking
standard
Halogen Free (DIN VDE 0472 Part 815)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store

A-L

Location Stock Available
Fort Collins
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of M21375423.
Jump To:

Similar Items

Similar items are close alternatives to M21375423, though they may not be 100% alike.

Rhino 3/8IN White Perm Poly Label- 9MM
  • MFR Part #: 784-18482
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
18482 - Newell (Dymo)

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat