M21125C342 - Heat Shrink Wire/Cable Labels, 1/8" D BK/WH

Brady®

  • $67.10 (Each)
  • $67.10 (Each)

In-Stock: 4 available locally (Lancaster, TX) ( change location)
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
M21125C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-125-C-342
Description
Heat Shrink Wire/Cable Labels, 1/8" D BK/WH
Permasleeve Heat Shrink Wire and Cable Labels With Ribbon For M210 M211 BMP21-Plus Printers - 1/8" Dia Black On White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899938 / 00662820899938
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.10 (Each)
Stock Availability
Lancaster
4 (Check another store)
DFW RDC
33
All Stores
474
Resources
Images
 
 
M21125C342 - Small Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
Attachments
 
 
M21125C342 - Specification Sheet
Brochures
 
 
M21125C342 - Brochure
Tech Bulletins
 
 
M21125C342 - Tech Bulletin
Other Links
 
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.125 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
Black on White
Dimensions and Weight
Size
0.235 in H x 7 ft L
Diameter
0.125
Height
0.235 in
Length
84
Descriptions
Description
HEAT SHRINK WIRE/CABLE LABELS, 1/8" D BK/WH
Product Type
Cart M21 B342 .235INX7FT Permasleeve
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification.
extra long description
BRADY M21-125-C-342 CART M21 B342 .
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels with Ribbon for M210 M211 BMP21-PLUS Printers - 1/8" Dia Black on White
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Quantity
Cartridge of 7 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-125-C-342
GTIN
00662820899938
UPC
662820899938
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
SLEEVE
Packaging
Weight per each
0.145
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 474

Location search:
These alternate items can be purchased instead of M21125C342.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of M21125C342.

Cart M21 B342 .235INX7FT Permasleeve Cartridge Of 7 Feet
  • Our Part #: 110923
  • Lancaster Availability: 4
  • Total Availability: In Stock
  • MFR Part #: M21-125-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.10) ·
110923 - Brady Worldwide, Inc.

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$67.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M21125C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X025H1C Panduit 00074983663675

* All prices subject to change.

Begin Live Chat