-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Material, Color, and Finish
-
- Color
-
Gray
- Descriptions
-
- Features
-
This magnet accessory gives the convenience to attach your label printer to panels, and other magnetic-receptive surface during use or storage
- Product Type
-
Assy, PKGD, Magnet Only Accessory, BMP21
- extra long description
-
BRADY BMP21-MAGNET ASSY,PKGD,MAGNET
- Description
-
ASSY,PKGD,MAGNET ONLY ACCESSORY,BMP21
- Long Description
-
BMP21 and BMP21-PLUS Magnet Only Accessory, Each
- Special Features
-
For use with BMP®21, BMP®21-PLUS and BMP®21-LAB label printers; Printer sold separately; Allows printer to affix to panel door or metal surface for more hands-free operation or storage; Affixes to back of printer with 2 Phillips head screws.
- Additional Information
-
- dimensions
-
7.000 Calendar Days
- Coil Voltage
-
TH
- Manufacturer Information
-
- Brand
-
Brady®
- Manufacturers Part Number
-
BMP21-MAGNET
- sub brand
-
BMP®21
- GTIN
-
00662820899617
- UPC
-
662820899617
- Taxonomies, Classifications, and Categories
-
- Category Description
-
HAND TOOLS
- Type
-
Printer Accessories - Magnet
- Packaging
-
- Weight per each
-
0.22
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
EU REACH SVHC, EU REACH Annex 17
- Application
-
MUL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.