BM187175342 - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"

Brady®

  • $678.84 (Each)
  • $678.84 (Each)
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
BM187175342
Manufacturer
Brady®
Manufacturer's Part Number
BM-187-175-342
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1.75 In RL/1000
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434602942 / 00888434602942
Weight per unit
1.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.84 (Each)
Resources
Images
 
 
BM187175342 - Small Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
Tech Bulletins
 
 
BM187175342 - Tech Bulletin
Other Links
 
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1.75 in W
Width
1.75 in
Descriptions
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1.75 in RL/1000
Special Features
Heat Shrink
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1.75"
Product Type
Heatshrink LBLS .187DIA WT 1.75" RL/1000
extra long description
BRADY BM-187-175-342 HeatShrink Lbl
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-187-175-342
GTIN
00888434602942
UPC
888434602942
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.768
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BM187175342.
Jump To:

Similar Items

Similar items are close alternatives to BM187175342, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M61...
  • Our Part #: BM71187175342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM71-187-175-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($658.26) ·
BM71187175342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$658.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat