83900 - Danger Elect Equipment Sign, 3.5" X 5", BK/RD/WH

Brady®

  • $4.87 (Each)
  • $4.87 (Each)
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
83900
Manufacturer
Brady®
Manufacturer's Part Number
83900
Description
Danger Elect Equipment Sign, 3.5" X 5", BK/RD/WH
Ansi Sign, Polyester Material, White, Multiple Legend Color, Polyester Backing Material, Acrylic Adhesive Material, Danger, Electrical Equipment, Authorized Personnel Only Legend, English Language, Text;Graphic, -40 °F Operating Temperature, +230 °F Operating Temperature, 5 In Length, 3-1/2 In Width, 0.01 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
754473839000 / 00754473839000
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Resources
Images
 
 
83900 - Video
 
83900 - Small Image
 
83900 - Large Image
 
83900 - Large Image
Attachments
 
 
83900 - Specification Sheet
Brochures
 
 
83900 - Brochure
Tech Bulletins
 
 
83900 - Tech Bulletin
Other Links
 
 
83900 - Other
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
Polyester
Shape
Rectangle
Material, Color, and Finish
Background Color
White
Legend Color
Multiple
Backing Material
Polyester
Finish
Gloss
Dimensions and Weight
Length
5 in
Width
3-1/2 in
Thickness
0.01 in
Descriptions
Product Type
ANSI Sign
Long Description
ANSI Sign, Polyester Material, White, Multiple Legend Color, Polyester Backing Material, Acrylic Adhesive Material, Danger, Electrical Equipment, Authorized Personnel Only Legend, English Language, Text;Graphic, -40 °F Operating Temperature, +230 °F Operating Temperature, 5 in Length, 3-1/2 in Width, 0.01 in Thickness
Features
B-302 is an indoor/Outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Short Description
ANSI Sign, Multiple, Polyester, 5 in L
Special Features
Abrasion Resistant;Chemical Resistant
Description
DANGER ELECT EQUIPMENT SIGN, 3.5" X 5", BK/RD/WH
extra long description
BRADY 83900 B302 3.5X5 ANSI BLK,RED
Additional Information
Adhesive Material
Acrylic
package quantity
1 PK
Legend
Danger, Electrical Equipment, Authorized Personnel Only
language
English
Text/Graphic
Text;Graphic
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+230 °F
Standards Met
OSHA;ANSI Z53.1-1967
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
media
Yes
Manufacturer Information
Brand
Brady®
sub brand
Brady Worldwide
Manufacturers Part Number
83900
GTIN
00754473839000
UPC
754473839000
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat