S400 - Encl 4" Oil Tight Hole Seal

Eaton B-Line Series

  • $68.86 (Each)
  • $68.86 (Each)

  • $3,443.00 (Per 50)
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
S400
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S400
Description
Encl 4" Oil Tight Hole Seal
Hole Seal, Aluminum;Plastic, 23-5/16 In Overall Length, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485530 / 00782051485530
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.86 (Each)
Standard Packaging
$3,443.00 (Per 50)
Resources
Images
 
 
S400 - Small Image
 
S400 - Large Image
 
S400 - Large Image
Attachments
 
 
S400 - Specification Sheet
Brochures
 
 
S400 - Brochure
Other Links
 
 
S400 - Other
 
S400 - Other
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
Aluminum;Plastic
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Overall Length
23-5/16 in
Size
23-5/16 In Length
Descriptions
Product Type
Hole Seal
Description
ENCL 4" OIL TIGHT HOLE SEAL
Short Description
Hole Seal, Aluminum;Plastic, 23-5/16in (L)
Long Description
Hole Seal, Aluminum;Plastic, 23-5/16 in Overall Length, 0.9 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water.Each hole seal has oil-resistant gasketing and plated stud and wing nut. Available in steel finished with ANSI 61 polyester powder or unpainted stainless steel.
extra long description
B-LINE S400 4.00-IN. OIL-TIGHT HOLE
Special Features
Stronger Plastic Fingers, 2-Piece Doors With Snap-On Hinges, Open Back Design, Includes Doors, Cable Retention Gates, Cable Retainer Bars, Cable Str
Additional Information
accessory type
Hole Seal
package quantity
1 ct
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S400
sub brand
Electrical Enclosures
GTIN
00782051485530
UPC
782051485530
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
High Density Finger Section, Vertical, Extended Depth
Packaging
Weight
0.9 lb
Weight per each
0.9
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To Provide Vertical Cabling Pathway For 2-Post and 4-Post Rack;Angled Patch Panels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S400.
Jump To:

Similar Items

Similar items are close alternatives to S400, though they may not be 100% alike.

Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9...
  • Our Part #: AS400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS400
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($974.20) ·
AS400 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S400 Eaton B-Line 00782051485530
HP400 Hammond Manufacturing 00623980410821
AS400 nVent-Thermal Management 00783510598006
WAS400 Wiegmann 00786725490875

* All prices subject to change.

Begin Live Chat