S075SS - Encl 3/4" SS O/T Hole Seal

Eaton

  • $38.35 (Each)
  • $38.35 (Each)
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
S075SS
Manufacturer
Eaton
Manufacturer's Part Number
S075SS
Description
Encl 3/4" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485769 / 00782051485769
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.35 (Each)
Resources
Attachments
 
 
S075SS - Specification Sheet
Other Links
 
 
S075SS - Other
Images
 
 
S075SS - Large Image
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
Stainless Steel
Dimensions and Weight
Size
1.56 In Diameter
Descriptions
Description
ENCL 3/4" SS O/T HOLE SEAL
Product Type
75 SS Oil-Tight Hole Seal
extra long description
B-LINE S075SS 75 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 3/4 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
S075SS
Brand
Eaton
GTIN
00782051485769
UPC
782051485769
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Other enclosure accessories
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S075SS.
Jump To:

Similar Items

Similar items are close alternatives to S075SS, though they may not be 100% alike.

Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 In Diamete...
  • Our Part #: AS075SS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AS075SS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($470.20) ·
AS075SS - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S075SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S075SS Eaton B-Line 00782051485769
HP75SS Hammond Manufacturing 00623980410852
AS075SS nVent-Thermal Management 00783510594404
WAS075SS Wiegmann 00786725490929

* All prices subject to change.

Begin Live Chat